カテゴリ
- バイク部品(1)
- 制御機器(1)
- コンプレッサー・空圧機器・ホース(1)
絞り込み
エコロジープロダクト



電池式LED回転灯ニコUFO 常時点灯タイプ
日動工業(5件のレビュー)¥7,898税込¥8,6881台当日出荷電池式なので配線が不要です。 マグネット付なので設置が簡単です。 LEDを採用し、点灯時間は回転400時間、点滅500時間の長寿命を実現しています。(アルカリ単3乾電池2個使用時)用途農機や大型機械・工場内の簡易安全表示に。高さ(mm)75材質(本体)ABS樹脂質量(g)152径(Φmm)76電源アルカリ単3電池×2本材質(カバー)アクリル樹脂連続点灯時間(回転)400時間(点滅)500時間防水仕様IP55LED使用数(個)8
二輪用オイルフィルター
EXCEL(エクセル)(291件のレビュー)¥899税込¥9891個当日出荷から7日以内出荷四輪で50年の歴史を持つエクセルオイルフィルター。確かな技術。RoHS指令(10物質対応)対応再生紙使用マーク適合
空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8
Festo¥23,199税込¥25,5191個7日以内出荷Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo。Its designed with a high-alloy steel barrel to ensure long service life and reliable performance。Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds。The barrel is magnetic, so you can use it for position-sensing applications。Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality。How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら