用途高炭素鋼・調質鋼(25~35HRC)・調質鋼(35~45HRC)の加工仕様●ひっかかり率:82材質HSS-Co形状下穴:通り質量(g)8規格JIS呼び寸法M4×0.7等級P3溝数3下穴径(Φmm)3.38山数0.7ねじ長さ(mm)11呼び4全長L(mm)52タップの種類PO(ポイントタップ)めねじの種類M:メートルねじシャンク径d(Φmm)5食付4.5Pシャンク長ls(mm)29首下長ln(mm)17内径D1(Φmm)(めねじ)MIN;3.242、MAX:3.422寸法lk(mm)四角部:7メーカー商品コードREAB22400シャンク四角部幅(mm)4