カテゴリ
- 作業工具(4)
- 配管・水廻り設備部材(2)
- コンプレッサー・空圧機器・ホース(1)
- 縫製用品(1)
絞り込み
エコロジープロダクト

インパクト用ユニバーサルジョイント
トップ工業(5件のレビュー)¥5,598税込¥6,1581個当日出荷仕様差込角 12.7mm(1/2")Oリングピン付トラスコ品番431-0501質量(g)210差込角(mm)12.7
インパクト用ユニバーサルジョイント(ショートタイプ)
トップ工業¥5,198税込¥5,7181個当日出荷首振り角度30°、壁際や狭所等に最適。 厳選した材料を使用して、オール国産の安全・安心を提供する日本製です。 Oリング:ピンは付属しています。 ピンセットを紛失等で別途お買い求めの際はOP-4Sをご使用ください。用途建築・土木工事。 自動車。 機械設備の組立、解体作業に最適です。トラスコ品番723-1008材質SCM435質量(g)200寸法L(mm)63寸法D1(mm)31寸法D2(mm)30寸法S1(mm)12.7(1/2")寸法S2(mm)12.7(1/2")RoHS指令(10物質対応)対応
インパクト用ソケットセット(差込角12.7mm)
トップ工業¥27,980税込¥30,7781セット当日出荷メタルケース入りで持ち運びに大変便利です。バラけず保管にも大変便利です。 Oリング・ピン付きです。用途各種ボルト・ナットの着脱作業に。セット内容インパクト用ソケット:PT-417・419・421・422・424・426・427・430・432・436 ユニバーサルジョイント:PUN-4 エクステンションバー:PX-4075材質SCM435質量(g)2500差込角(mm)12.7(1/2”)セット商品数12ケース寸法(長さL×幅W×高さH)(mm)55×340×120RoHS指令(10物質対応)対応ソケット形状6角サーフェイスソケット
エアチューブ PUN-Hシリーズ PUN-Hシリーズ
Festo¥11,299~税込¥12,429~1セット7日以内出荷Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら