Phottix(フォティックス)4日以内出荷
RGBフルカラー&バイカラー搭載のKali50Ra RGB LED Light 本体2灯・ライトスタンド2本・ACアダプター2個・ケースをセットにしたTwinキット。Kali50Raはフォトグラファーとビデオグラファーのニーズに応える高性能で多機能なLEDライトです。コンパクトながら強力な光量と優れた色再現性を実現し、様々な撮影シーンで活躍します。RGBフルカラーとバイカラーの両機能を搭載した高性能LEDライト2灯セットならではの本格的なライティングで、様々な撮影ニーズに応えます。≪主な特長≫。・高出力50Wの高品質ライト。・優れた演色性:CRI 95+、TLCI 96+。・色温度、輝度の調整をダイヤル、アプリで簡単操作。・2500K~8500Kの広範囲な色温度。・色相・彩度の調整に加え、グリーン/マゼンタ軸の微調整も可能。・AC電源とバッテリーの両対応で、スタジオからロケーションまで幅広く活用できる。・付属のバーンドアで光の方向性や範囲を自在にコントロール
付属品Kali50Ra RGB LED Light×2、ライトスタンド(180cm)×2、ACアダプター×2台、ACプラグアダプター×2、専用キャリーバッグ、取扱説明書寸法(mm)約274×64×259質量(g)約1160(ライト本体のみ)最大出力(W)50平均演色評価数CRI:95+、TLCI:96+色温度(K)2500-8500照度(Lux)最大1500@1m色相RGBカラー0-360°全色再現適合バッテリーNP-Fバッテリー(※別売)/バッテリー持続時間:NP-F970×2個 約100分LED使用数(個)308(Cool:100+Warm:100+RGB108)交流/直流出力アダプター:AC100-240V/15V発光面(mm)約217×141