軸穴径(mm)8質量(g)約100(ケーブル1m含)タイプホローシャフト最高回転数(min-1[r.p.m])許容:6000奥行(mm)32保護構造IP50(防塵形)耐電圧コンデンサアースのため除外(電源・信号線とケース間)コード長さ(m)1(標準)外径(Φmm)38分類シリーズ:中空軸形信号形式二相出力+原点(波形)消費電流(mA)50以下(無負荷時)絶縁抵抗(MΩ)50以上(電源・信号線とケース間)使用周囲温度(℃)-10~80デューティー比50±25%慣性モーメント(kg・m2)軸:0.6×10-6ケーブルシールド耐油PVC許容リップル3%rms以下原点信号機(幅)100±50%耐振動(耐久)変位振幅0.75mm 10~55Hz(3軸方向 各1時間)使用周囲湿度35%~85%RH(但し、結露しないこと)シャフト長さ(mm)12.3(穴深さ)保存温度範囲(℃)-25~85ケーブル外径(Φmm)6耐衝撃(m/s2)490 11ms(3軸方向 各3回 計18回)波形(信号)二相出力+原点起動トルク(N・m)0.001以下(+20℃時)位相差25±12.5%許容スラスト荷重(N)軸:20許容ラジアル荷重(N)軸:30認定取得UL、c-UL 、CE使用周囲湿度(%RH)35~85(結露なきこと)