質量(kg)13.0(100m巻)種類低圧キャブタイヤケーブル定格電圧(V)600肉厚(mm)〈絶縁体〉【標準】0.8【平均】0.72以上【部分最小】0.64以上 / 〈シース〉【標準】1.7【平均】1.53以上【部分最小】1.45以上許容電流(A)21芯数(C)2材質(シース)クロロプレンゴム混合物テープ厚さ(mm)【絶縁体】0.05材質(絶縁体)EPゴム混合物素線径(mm)0.180(±0.008)曲げ半径(mm)40絶縁体厚さ(mm)0.8導体抵抗(Ω/km)(20℃)16シース厚(mm)1.7許容温度(℃)75導体構成(本/mm)50/0.18導体外径(Φmm)1.5絶縁体外径(mm)3.2(±0.16)シース外径(Φmm)9.8(±0.34)導体公称断面積(mm2)1.25絶縁抵抗20℃(MΩ-km)500素線数【導体】50材質(導体)すずめっき軟銅集合撚線より合わせ外径(Φmm)6.4耐電圧(V/min)(水中)3000最低使用温度(℃)(固定)-40、(移動)-25