TogoPower7日以内出荷
1500Whの大容量と定格1800W(瞬間最大3600W)の高出力を備えた、シリーズ最上位クラスのポータブル電源です。電子レンジ・電気ケトル・ドライヤーなど、家庭用の高負荷家電も安定稼働できるパワーを持ちながら、リン酸鉄リチウム(LiFePO?)バッテリーを採用し、充電サイクル3000回以上の長寿命と高い安全性を実現しています。パススルー対応でリチウムに負担をかけずに、充電しながら電力供給が可能です。また、停電時自動切換え(約0.01秒)に対応し、UPS的に接続機器をほぼ途切れさせずに保護できる点も大きな特徴です。AC最大1200Wの高速入力で約75~80分の急速充電が可能で、3つのAC口、USB?C(100W/60W×2)、USB?A、シガーソケットなど豊富な出力ポートにより、多数の機器を同時に給電できます。同モデル同士の並列運転にも対応。2台を連結して使用することで容量は3000Wh、出力は3600Wと2倍に拡張可能です。※別売りの並列接続キットが必要です。防災安全協会推奨商品です。
セット内容ポータブル電源本体、車用の電源プラグ、ACケーブル、取扱説明書、保証カード質量(kg)16.3容量1500Wh(468750mAh)外形寸法(mm)335×240×305出力【AC】3×100V 50/60Hz 1800W、瞬間最大電力3600W【USB-A】2×5V/3A、9V/2A、12V/1.5A、最大18W【USB-C】2×5/3A、9V/3A、12V/3A、15V/3A、20V/3A、最大60W、1×5/3A、9V/3A、12V/3A、15V/3A、20V/5A、最大100W【シガーソケット】1×12V/10A入力ソーラー:12-60V、カー:12V、24V