36Vバッテリー&ファン付きセットCOVELL(コベル)当日出荷
COVELL(コベル)空調冷風服用バッテリー、ファンセットです。予備用、買い替えに。【バッテリーについて】20000mahの大容量。1v調整はそのままに5%のサイズダウンを実現。バッテリーのサイズは小さく、120L/sと業界最大級の風量に。29段階の出力調整(12V/17V/24V/30V、8V-36V)。テスラ社の電気自動車で採用されているものと同型の21700バッテリーを使用し、耐久性の向上を可能に。約2.8時間の急速充電に対応しわずかな時間でチャージできます。取外し可能なクリップ付きでベルトにかけることもできバッテリーの重さも気になりません。バッテリーを覆うケースは難燃素材(UL94)を使用しております。PSE認証済み。【ファンについて】IP45耐水・防塵・高性能ダブルボールベアリングモーター。IP45耐水防塵国際認証を取得し、1mm以上の塵埃がモーター内に侵入するのを防ぎ、寿命が延びます。36V超高出力のバッテリーとの組み合わせで、爽快感が上昇し、高い作業効率!ファンにはICチップが組み込まれており、日本製純銅ブラシレスDCモーターを保護しています。ファンの風を遮らず、毎秒の外気を取りこむ高性能ファン。風量最大秒速120L。ダブルローラー追加、回転速度が速くて超高速運転を実現します。ターボブレード設計、大風量、低エネルギー消費、長寿命。風量はメーカー基準で測定した結果です。ご使用時の目安としてお使いください。8V~36Vまで1段階ずつの調整ができますのでお好みの風量でお過ごしいただけます。ファンブレードは水道水で洗い流す事ができ、ファンの上の塵埃を簡単に清掃できます。粉塵の多い環境でも安心して使用できます。ファンの内径は9cmとなりサイズの合うものであれば他社のウェアでも取り付けが可能です。※すべての他社製品に適合する保証はございません。
用途COVELL(コベル)空調冷風服用バッテリー、ファンセットです。予備用、買い替えに。仕様36Vセット内容バッテリー×1個、ファン×2個、バッテリー充電用ACアダプター×1本、ファン接続ケーブル×1本、取扱説明書・保証書×1式寸法(mm)バッテリー本体:115×80×30、ファン本体:36×90×9質量(g)バッテリー:420、ファン:125バッテリー73Wh 5000mah/14.6V(20000mah/3.65V)保証期間メーカー:お買い上げより1年間※お客様責任による破損や故障は対象外となります充電時間(時間)バッテリー:約2.8(付属充電器)最大風量(L/sec)バッテリー(36V):120