カテゴリ

  • 卓上消耗品(4)
  • 学童・教育用品(1)
絞り込み
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「wayowan」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SparkFun Qwiic Dual Solid State Relay SPARKFUNSparkFun Qwiic Dual Solid State RelaySPARKFUN
39,980税込43,978
1個
33日以内出荷
DescriptionThe SparkFun Qwiic Dual Solid State Relay is a power delivery board that allows users to switch two AC loads from a low power microcontroller using the SparkFun Qwiic connect system. The board features two 25A/250VAC solid state relays that utilize the Zero Cross Trigger method so you can toggle two loads on a 60Hz AC carrier signal on and off up to 120 times per second!An ATTiny84 acts as the "brain" of the SparkFun Qwiic Dual Solid Relay to accept I2C commands to toggle the two relays as well as a few other special commands. The I2C address of the ATtiny84A is software configurable so, if you have a seriously big power project in mind, you could daisy chain over 100 Qwiic Dual Solid State Relays.Messing with such high voltage is dangerous! We've included many safety precautions onto the PCB including ground isolation between the relay and other circuitry and a milled out area isolating each side of AC. However, with all the safety precautions included with the SparkFun Qwiic Dual Solid State Relay, this is still a power accessory for users who are experienced around, and knowledgeable about high AC voltage. If you're not comfortable with handling AC voltage in this way, you may want to check out the IoT Power Relay instead.Note:The relays are rated for a max of 25A with forced air cooling. If you do not have forced air cooling, 10A max through the relays is recommended.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the SparkFun Qwiic Dual Solid State Relay GuideFeaturesOperating Voltage:2.5-3.6V(3.3V recommended)I2C Address:0x0A(Default)0x0B(Alternate via jumper select)Load Voltage Range:12-280VACMax Current(Through Relay):25A(240VAC with forced air cooling)Zero Cross TriggerNormally Open Circuit Only2x Qwiic Connector
アズワン品番67-0421-58
WAYOWAN まる 大 アサヒ興洋WAYOWAN まる 大アサヒ興洋
489税込538
1個
3日以内出荷
丸いフォルムが可愛いお椀普段使いにピッタリなお椀。安心の日本製。
材質飽和ポリエステル樹脂(ウレタン塗装)質量(g)156寸法(幅W×奥行D×高さH)(mm)122×122×72耐熱温度(℃)140耐冷温度(℃)-20
WAYOWAN まる 中 アサヒ興洋WAYOWAN まる 中アサヒ興洋(1件のレビュー)
429税込472
1個
3日以内出荷
丸いフォルムが可愛いお椀普段使いにピッタリなお椀。安心の日本製。
材質飽和ポリエステル樹脂(ウレタン塗装)質量(g)96寸法(幅W×奥行D×高さH)(mm)112×112×65耐熱温度(℃)140耐冷温度(℃)-20
WAYOWANまる 中 アサヒ興洋WAYOWANまる 中アサヒ興洋
399税込439
1個
3日以内出荷
曲線は柔らかにそしてしっかり手になじみます家庭用食器洗浄機、電子レンジ対応
材質素地の材質/PET樹脂 表面塗装/ウレタン塗装質量(g)118寸法(幅W×奥行D×高さH)(mm)110×110×64使用上の注意たわし磨き粉は使用不可
WAYOWAN すぐ アサヒ興洋WAYOWAN すぐアサヒ興洋(1件のレビュー)
429税込472
1個
3日以内出荷
和洋食に使える!うつわ 伝統的な「しのぎ」を基調にした、和食にも洋食にも使えるお椀です。 角形状で安定してスタッキングできます。 サイズ違いで入れ子にでき、コンパクトに片付きます。 食洗機、電子レンジ対応しています。
材質素材/飽和ポリエステル樹脂 塗装/ウレタン塗装耐熱温度(℃)140耐冷温度(℃)-20
関連キーワード
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら