カテゴリ
- 学童・教育用品(13)
- プログラミング/ロボティクス(13)
- 制御機器(11)
- リモコンスイッチ・無線スイッチ(1)
- 機構部品(電子部品)その他関連用品(4)
- ユニバーサル基板(1)
- 事務用品(4)
- 専門書(3)
- バイク純正部品(115)
- 自動車純正部品(7)
- カー用品(3)
- 自動車補修部品(2)
- 店舗什器・備品(1)
- 空調・照明・電設資材(1)
絞り込み
ブランド
- SPARKFUN(13)
- シュナイダーエレクトリック(1)
- Digi(1)
- Arduino(1)
- CQ出版(3)
- 東京電機大学出版局(1)
- スイッチサイエンス(1)
- マルツエレック(5)
- スズキ(124)
- 富士電機(1)
- アイシン精機(1)
- INNO(1)
- 555(スリーファイブ)(1)
- MICROCHIP(1)
- Seeed Studio(1)
- MAULBEERE(1)
エコロジープロダクト
「xbee」の検索結果

XBee WiFi S6B / U.FLコネクタ型
Digi¥6,798税込¥7,4781個当日出荷仕様●タイプ:基板モジュール(IC型デバイス)●カテゴリ:無線ネットワーク、データ通信●機能:-●使用IC/部品:-●プラットフォーム:XBee●タイプ:基板モジュール(IC型デバイス)アズワン品番68-2096-39
SparkFun XBee Explorer Dongle
SPARKFUN¥9,298~税込¥10,228~1個当日出荷Description。This is the SparkFun XBee Explorer Dongle unit for the Digi XBee module line. With the XBee Explorer Dongle you can plug the unit directly into your USB port and have it act as a gateway between your computer and the XBee. No cables needed仕様●項目1:USBドングル●項目2:無線ネットワーク、データー通信●項目4:XBee●項目7:XBeeアズワン品番67-0455-61
XBee 3 Pro Module - U.FL Antenna
SPARKFUN¥12,980税込¥14,2781個33日以内出荷Description。After years of popularity with the XBee Series 1 and XBee Series 2 Pro Modules, we now have the XBee Series 3 Pro which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules over UART or SPI as well. With a 300ft indoor range, or 2mile outdoor/line-of-sight range, you can set up a mesh network to talk to or communicate with various devices around your house, work, or other area.。This module has the familiar XBee package while sporting a U.FL connector to add an antenna. You also get a built in microcontroller so you can also configure and program the modules using MicroPython as well as Digi's XCTU software. With a HCS08 CPU running at up to 50.33MHz, 15x digital I/O pins, and 4x 10-bit ADC pins these modules can even hold their own as a microcontroller.。Note:While these are backwards compatible in many ways with the XBee 1s and 2s, they are not completely compatible. Please see documentation for differences if you plan on adding these to an existing project.。Features。RF 250Kbps, Serial 1Mbps。300ft(indoor)to 2 mile(outdoor)range。Transmit power +19dBM @ 135mA。Receiver Sensitivity -103dBm @ 15mA。4x 10-bit ADC inputs。15x Digital I/O pins。HCS08 CPU at up to 50.33MHz。128/256 bit AES Encryption。2.1V to 3.6V operating voltage。1.7 μA power-down current。Built in RS-485 support。AT command or API frame support。FCC Certifiedアズワン品番67-0429-52
XBeeによるArduino無線ロボット工作
東京電機大学出版局¥2,500税込¥2,7501冊11日以内出荷簡単マイコンのArduinoと無線通信モジュールXBeeを使ってワイヤレスで操作するロボットを製作。タミヤのキットを改造したロボット、RCサーボを使用した3つ脚ロボット、空き缶搬送ロボットなど、実用的な製作事例を紹介。単相誘導モータの制御についても解説。ジャンル電子通信分類専門判型B5ページ数179著者名鈴木美朗志初版年月2016/02
XBeeピッチ変換基板ソケットセット
マルツエレック¥519税込¥5711セット3日以内出荷MXBEEは、Digi International社製 XBeeシリーズRFモジュール用のピッチ変換基板です。(組み立て式) RFモジュールの2.0mmピッチ端子を、2.54mmピッチの端子に変換できます。 Digi社以外で発売されているXBee互換RFモジュールでもお使いいただけます。 2.54mmのI/Oコネクタには、300milと600milの端子穴を用意しました。 別売のDIP連結ソケットを利用すれば20ピンICソケットへの接続も可能。
XBee 3 Module - U.FL Antenna
SPARKFUN¥8,698税込¥9,5681個33日以内出荷Description。After years of popularity with the XBee Series 1 and XBee Series 2, we now have the XBee Series 3 which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modulesアズワン品番67-0429-51
XBeeExplorerUSB
SPARKFUN¥8,598税込¥9,4581個5日以内出荷XBeeモジュールをパソコンにUSB接続可能にする基板です。USB-シリアル変換LSI、FT231XとXBeeモジュール用の3.3V電源を5VのUSBバスパワーから得るためのレギュレーターICを搭載しています。単純に2.54mmピッチのブレッドボードに搭載可能なピッチ変換基板としても機能しXBeeモジュールのすべてのピンがピンヘッダー実装用のスルーホールに接続されています。(ピンヘッダーは実装されていません。)このボードとminiーUSB接続ケーブル、パソコンがあればX-CTUでのセットアップが可能となりXBeeモジュールを動作させることができます。アズワン品番63-3153-82
XBee 3 Pro Module - RP-SMA Antenna
SPARKFUN¥11,980税込¥13,1781個33日以内出荷Description。After years of popularity with the XBee Series 1 and XBee Series 2 Pro Modules, we now have the XBee Series 3 Pro which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules over UART or SPI as well. With a 300ft indoor range, or 2mile outdoor/line-of-sight range, you can set up a mesh network to talk to or communicate with various devices around your house, work, or other area.。This module has the familiar XBee package while sporting a connector to add an RP-SMA antenna. You also get a built in microcontroller so you can also configure and program the modules using MicroPython as well as Digi's XCTU software. With a HCS08 CPU running at up to 50.33MHz, 15x digital I/O pins, and 4x 10-bit ADC pins these modules can even hold their own as a microcontroller.。Note:While these are backwards compatible in many ways with the XBee 1s and 2s, they are not completely compatible. Please see documentation for differences if you plan on adding these to an existing project.。Features。RF 250Kbps, Serial 1Mbps。300ft(indoor)to 2mile(outdoor)range。Transmit power +19dBM @ 135mA。Receiver Sensitivity -103dBm @ 15mA。4x 10-bit ADC inputs。15x Digital I/O pins。HCS08 CPU at up to 50.33MHz。128/256 bit AES Encryption。2.1V to 3.6V operating voltage。1.7 μA power-down current。Built in RS-485 support。AT command or API frame support。FCC Certifiedアズワン品番67-0429-54
XBee Shield
SPARKFUN¥5,798税込¥6,3781個5日以内出荷Arduino ワイヤレスプロトシールドやArduino ワイヤレスSDシールド同様、Arduino-XBeeモジュール間のロジックレベル変換をしてくれます。(MOSFET使用)XBee無線モジュールは付属しません。アズワン品番63-3141-79
Arduino Uno Rev3
Arduino(1件のレビュー)¥6,998税込¥7,6981台当日出荷Arduino UNOのRevision 3(R3)。旧UNOと比べて、RESETピン脇にIOREFピン、AREFピン脇にSDAピン・SCLピンを追加。USBインターフェースにATmega16U2を搭載し、さらにスケッチの転送速度が速くなりました。メインチップはAVR(ATmega328)を使用。種類工作キットメモリー(フラッシュ)32K仕様メインチップ:ATmega328、デジタルI/Oピン:14 (6 PWM出力)、クロック:16MHzアナログ入力6動作電圧7~12V
SparkFun Thing Plus - XBee3 Micro Chip Antenna
SPARKFUN¥17,980税込¥19,7781個33日以内出荷Description。The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。Note:This variation uses a chip antenna and is not compatible with external antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。On-board Chip Antennaアズワン品番67-0429-57
ZigBee/Wi-Fi/Bluetooth無線用Arduinoプログラム全集
CQ出版¥3,600税込¥3,9601冊8日以内出荷パソコンやArduinoマイコンボードを使ってワイヤレス通信を活用するための、C言語によるプログラミング・サンプル集。Arduinoのための練習サンプルも収録。CD-ROMは館外貸出可。ジャンル電子通信分類専門判型B5ページ数415著者名国野亘初版年月2014/05
Maruduino OP3 Xbee拡張部品セット
マルツエレック¥4,998税込¥5,4981セット5日以内出荷Xbeeワイヤレス通信機能を追加できます。Xbee通信モジュールを駆動する電源生成回路が含まれています。LEDにより、電源状態、通信状態が確認できます。詳しくは、回路図を参考してご利用ください。仕様●シリーズ名:Maruduino●種別:キット、部品セットアズワン品番67-0485-71
SparkFun Thing Plus - XBee3 Micro U.FL
SPARKFUN¥16,980税込¥18,6781個33日以内出荷Description。The XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。U.FL Antenna Connectorアズワン品番67-0429-55
2mm 10pin XBee Socket - SMD
SPARKFUN¥389税込¥4281個33日以内出荷仕様●ピッチ:2mmピッチ●種類:ピンソケット●ピン数:10ピン(1×10ピン)●列数:1列●向き:ライトアングルアズワン品番67-0454-49
2mm 10pin XBee Header
SPARKFUN¥369税込¥4061個33日以内出荷仕様●ピッチ:2mmピッチ●種類:ピンヘッダー●ピン数:10ピン(1×10ピン)●列数:1列●向き:ストレートアズワン品番67-0454-50
Microchip Zigbeeトランシーバ, 12-Pin
MICROCHIP¥76,980税込¥84,6781セット(54個)7日以内出荷仕様●テクノロジー: IEEE 802.15.4●ピン数: 12●実装タイプ: 表面実装mm●長さ: 27.94mm●幅: 17.78mm●高さ: 1.7mm●最大動作バンド1周波数: 2.48GHz●動作供給電圧 Max: 5.5 V●動作温度 Max: +85 ℃●最小動作バンド1周波数: 2400MHz●動作温度 Min: -40 ℃●MRF24J40MA ZigBeeモジュール. マイクロチップ MRF24J40MA は、超小型のワイヤレス 2.4 GHz IEEE802.15.4 トランシーバモジュールです。 このモジュールは表面実装型で、内蔵基板アンテナ、内部電圧レギュレータ、内蔵水晶発振器を搭載しています。MRF24J40MA は、 ZigBee 、 MiWi 、 MiWi P2P などのさまざまなソフトウェアと互換性があります。言うまでもなく、このモジュールは、 PIC16F 、 PIC18F 、 PIC24F/H 、 dsPIC33 、 PIC32 などのさまざまな PIC ファミリに対応しています。. ;b>特長と利点: ;/b>. ;ul> ;li>表面実装可能な小型モジュールにより、設計に簡単に組み込むことができます ;/li> ;li>2.4 GHz 、 IEEE 802.15.4 規格、 ZigBee 、 MiWi 、 MiWi P2P サポート対応 ;/li> ;li>強力な AES-128 暗号化により、あらゆるセキュリティニーズに対応できます ;/li> ;li>FCC 、 IC 、 ETSI の認定を受けています ;/li> ;li>Microchips PIC ファミリとの互換性に優れています ;/li> ;li>水晶発振器、アンテナ、電圧レギュレータを内蔵しています ;/li> ;li>最大データ速度 250 kbps の 4 線式 SPI インターフェイス ;/li> ;li>最長到達距離は 120 m です ;/li> ;li>3.3 V の標準電圧ですが、 3.0 → 3.6 V で使用できます ;/li> ;/ul>. ;b>用途: ;/b>. ;ul> ;li>ワイヤレスセンサネットワーク ;/li> ;li>ホームオートメーション ;/li> ;li>ビルのオートメーション ;/li> ;li>消費者向け用途 ;/li> ;/ul>. ;b>AES-128暗号化 ;/b>. オンボードの暗号化は、プライバシーとデータを保護するための優れたツールです。AES-128 は対称キー暗号化の暗号化で、データを暗号化及び復号化するための安全なキーを使用できます。対称暗号は、大量のデータを簡単に暗号化するためにはるかに効率的です。. ;b>ソフトウェア: ;/b>. ソフトウェアの種類は、こちら から入手可能なオープンソースコードを使用して確認できますRoHS指令(10物質対応)対応
Wi-Fi/Bluetooth/ZigBee無線用Raspberry Piプログラム全集
CQ出版¥3,200税込¥3,5201冊6日以内出荷インターネットと電子回路をワイヤレスで直結!Web制御ロボットや無人モバイル作りに。全50!動作確認済みのサンプル・プログラムを収録。 RaspberryPiの使い方; Linux用コマンド・ライン・シェル:bashの使い方; Linux上でのC言語プログラミング演習; XBeeZigBee/XBeeWi‐Fi/Bluetoothモジュールの概要; XBeeZBモジュールの種類とZigBeeネットワーク仕様; XBeeZBモジュールを準備して通信を行ってみよう; XBeeZBを使ったプログラム練習用サンプル集; XBeeZBを使った実験用サンプル集; 1台から接続できるXBeeWi‐Fiを設定してみよう; XBeeWi‐Fi実験用サンプル集; BluetoothモジュールRN-32XVPでワイヤレス・シリアル通信; こどもパソコンIchigo-Jamとの連携サンプル集; Bluetooth4.0対応BLEタグを利用する; BluetoothモジュールRN-42用コマンド・モード; BluetoothモジュールRN-42実験用サンプル集; IoT機器のインターネット連携方法初版年月2017/02/01分類専門判型B5ページ数351ジャンル電子通信著者名国野亘
スズキ純正 ドアランプ
スズキ¥15,980税込¥17,5781個5日以内出荷対象車種:クロスビー。フロントドアを開けたときに足元の地面に映し出される「XBEE」ロゴが印象的です。フロントドア左右セット。XBEEロゴ入り。ホワイトLED適合車種XBEE
スズキ純正 インパネトレーマット
スズキ¥5,798税込¥6,3781個5日以内出荷対象車種:クロスビー。インパネトレー(助手席)の傷つき防止に役立つマットです。XBEEロゴ入り材質シリコン適合車種XBEE
スズキ純正 サイドシルスカッフ
スズキ¥18,980税込¥20,8781個5日以内出荷対象車種:クロスビー。1台分(フロント・リヤ)4枚セット。※タイプ:ステンレスはフロントのみXBEEロゴ入り適合車種XBEE
スズキ純正 ラゲッジマット ソフトトレー
スズキ¥13,980税込¥15,3781個5日以内出荷対象車種:クロスビー。XBEEロゴ入り。※サイクルキャリア、他のラゲッジマットと同時装着はできません材質ポリエステル+ウレタン適合車種XBEE
スズキ純正 エンブレム
スズキ¥5,798税込¥6,3781個5日以内出荷対象車種:クロスビー。Sエンブレム(80mm)+XBEE。※標準装備品を取り外して装着します。取り外した標準装備品は再使用できません取付リヤ適合車種XBEE
スズキ純正 ラゲッジマット バンパーカバー付
スズキ¥18,980税込¥20,8781個5日以内出荷対象車種:クロスビー。防水・防汚仕様。XBEEロゴ入り。※他のラゲッジマットと同時装着はできません材質ポリエステル+ウレタン適合車種XBEE
スズキ純正 ナンバープレートトリム&ナンバープレートロックボルト(ロゴ入り)セット
スズキ¥7,998税込¥8,7981個5日以内出荷対象車種:クロスビー。盗難防止ロックポルト付ナンバープレートトリム。ナンバープレートトリム(2枚)+ナンバープレートロックボルト(XBEEロゴ入り)のセット。※字光式ナンバープレートには使用できません適合車種XBEE
スズキ純正 ナンバープレートロックボルト(ロゴ入り)
スズキ¥5,298税込¥5,8281個5日以内出荷対象車種:クロスビー。独自のキーパターンにより、ナンバープレートの盗難を抑止します。マックガード社製。3個セット。XBEEロゴ入り。※字光式ナンバープレートには使用できません適合車種XBEE
MAPLE-mini基板キットTypeC
マルツエレック¥6,798税込¥7,4781セット3日以内出荷こちらはMARY拡張基板を接続するための基板です。 フォトインターラプタおよびエンコーダプレート付のモーターにより、回転を検出しつつPWM制御技術を用いて、モーターの回転速度を自在にコントロールする技法を実験できます。 オンボードのモータを外して、基板外に2個のモーターの接続ができるコネクタを装備しています。 I2Cインターフェースで接続された STマイクロ製 3軸ジャイロセンサーを搭載しています。 外部から無線操作の実験が行えるように Xbee ソケットを備えています。 シリーズ基板(MAPLE-mini基板キット TypeA、MAPLE-mini基板キット TypeB)を連結するコネクタを装備しています。 この基板は、はんだ付けをして組立が必要です。
小型ソーラーパネル(55×70mm 0.5W)
Seeed Studio¥839税込¥9231個3日以内出荷高効率の太陽電池パネル 17%の高い変換効率を発揮する単結晶材料を使用したソーラーパネルで、屋外環境に適した微細な樹脂表面と頑丈な背面を備えています。パネルには2mmのJSTコネクタが取り付けられ、Seeeduinoマイクロコントローラシリーズ、Lipo Rider充電ボードシリーズ、XBeeキャリアWSN製品シリーズなど、ほとんどのソーラー電源ボードと組み合わせることができます。 太陽光の強度にもよりますが、通常の開回路電圧は約5Vです。明るい夏の日には、ピークOC電圧が最大10Vに達することもあります。Lipo Riderのように、入力電圧範囲の狭いボードへの損傷を防ぐために、接続する前にOC電圧が安全かどうかを確認してください。寸法(mm)70×55×3(±0.2)電圧(V)【開回路】8.2出力電圧5.5V(typ)出力電流100mA最大負荷電圧(V)6.4
Maruduinoベースボードセット
マルツエレック¥3,798税込¥4,1781セット3日以内出荷Maruduino基板には、Arduino Duemilanove1枚、シールド基板1枚、Xbee基板1枚が搭載できるパターンが設けられています。また、I/O回路として16x2LCDモジュールx1、タクトスイッチx4、LEDx4、アナログアンプ出力x1などを搭載可能なパターンも設けられています。それぞれのI/O回路とArduinoとは、付属のブレッドボードを介して自在に結線することが可能です。Arduino、I/O回路が一枚の基板に搭載されていますので、実験が途中になってもそのまま保管でき、場所を移動しての続きの学習にも便利です。 拡張機能として、ブレッドボードを取り外して、16個の7セグメントLED、24個のタクトスイッチを搭載でき壁掛けカレンダークロックや、電子鍵盤楽器の製作も行なえます。どうか、このMaruduino基板を活用して、あなたのスケッチを夢膨らませてみてください。
スズキ純正 インパネガーニッシュ
スズキ¥29,980税込¥32,9781個5日以内出荷対象車種:クロスビー。1台分(インパネ)2点セット。交換タイプ。エアコンルーバーも含まれています。※標準装備品を取り外して装着します色ブラック適合車種XBEE
トラ技ARMライタ
マルツエレック¥3,598税込¥3,9581個3日以内出荷LPC11U35を搭載したARMマイコン用書き込み器 トラ技ARMライタは、NXPセミコンダクターズ製のARMマイコンLPC11U35を搭載したマイコンボードです。LPC11U35はCortex-M0コアを搭載し、USBクラスドライバ(MSC、HID、CDC、DFU)を内蔵しており、PCにつなぐだけで内蔵フラッシュメモリにプログラムを書き込めます。また、ARM社が提供するオンラインコンパイラmbedを利用すれば、インターネット環境とWebブラウザだけでソフトウェアの開発ができます。ARM社のデバッガ機能CMSIS-DAPのファームウェアを書き込むと、Cortex-M系ARMマイコンのデバッグや、フラッシュメモリにソフトウェアをダウンロードする書き込み器として利用できます。 さらに、USB-UART変換をプログラムしたファームウェアを書き込むと、USB-UART通信モジュールになるので、シリアル通信しか持たない機器と接続すればUSB I/Oアダプタとして利用できます。 別売の拡張基板として、液晶モジュール、地磁気+加速度センサモジュール付きMAPLE-mini基板、XBee通信モジュールアダプタ、カメラモジュールなどを用意しています。 PCにつなぐだけでプログラムを書き込めます。 オンラインコンパイラmbedを利用できます。 Cortex-M系ARMマイコンのデバッガや書き込み器として使えます。 汎用のUSBアダプタとして使えます。 拡張基板で機能の追加ができます。
Arduinoで計る,測る,量る
CQ出版¥2,800税込¥3,0801冊7日以内出荷計測したデータをLCDに表示、SDカードに記録、無線/インターネットに送る方法を解説。第1章 Arduino入門者にもプロにも優しいマイコン・ボード第2章 Arduino IDEのインストールと基本となる使い方第3章 Arduinoのサンプル・スケッチで基本的な入出力動作を確認する第4章 アナログ入出力もスケッチが用意されていて使い方は簡単第5章 測定結果をLCDに表示する第6章 高機能シリアル通信I2C第7章 SPIインターフェース第8章 SDカード/マイクロSDカードにデータを保存する第9章 イーサネットのネットワーク経由で測定データを発信する第10章 XBeeでデータ収集第11章 各種センサをつないで測定ジャンル電子通信分類専門判型B5ページ数263著者名神崎康宏初版年月2012/03