質量(kg)0.37取付オプション:ブラケット付ボディサイズ40等級圧縮空気清浄:ISO8573-1:2010[1:7:2]管接続口径1/4最高使用圧力(MPa)1ねじの種類Rc処理空気量(L/min(ANR))最大:600ドレン貯留量(cm3)45使用流体空気保証耐圧力(MPa)1.5表示単位製品の単位表記:MPa、℃ドレン排出口オプションa:ドレンコック付、オプションb:ドレンコック・バーブ継手付最低使用圧力(MPa)0.05:オートドレン:N.C. 0.15/N.O. 0.1周囲温度および使用流体温度(℃)‐5~60(凍結なきこと)ろ過度(μm)0.01(捕集効率99.9%)ケースガード標準装備(ポリカーボネート)出口側オイルミスト濃度(mg/m3)MAX.0.1(油飽和前は、0.01mg/m 3 3以下≒0.008ppm)流れ方向流れ方向:右→左RoHS指令(10物質対応)対応インジケータインジケータなしケースポリカーボネートケースオーダーメイド仕様標準フロート式オートドレンオートドレンなし