付属品開度インジケータ付形状ストレート材質(本体)FC300使用温度範囲(℃)+120以下最高使用圧力(MPa)0.98(+120℃以下の静流水)、0.86(+120℃以下の油、脈動水、空気)、0.69(飽和蒸気)、0.20(+120℃以下のガス)接続方式管フランジ材質(シート)CAC406使用流体水、油、空気、蒸気、ガスハンドル形状丸形材質(ガスケット)非石綿シート材質(ステム)C3771BE材質(ハンドル)FC250材質(ボンネット)FC300材質(パッキン)非石綿クラス10Kバルブ種類ゲートバルブ