防災用30W LEDケイ・ライト(2灯)ハタヤリミテッド6日以内出荷
電源電圧は100Vの±10%の範囲内(90~110V)の安定した電源を使用してください。発電機を使用する場合はインバーター式を使用してください。LED光源にはばらつきがあるため、LED光源毎に発光色・明るさが若干異なる場合があります。
セット内容種類:4質量(kg)14.9摘要VCT10m延長コード1本付、CHX-2型三脚スタンド付定格電圧(V)100(1灯あたり)定格周波数(Hz)50/60兼用(1灯あたり)定格消費電力(W)30(1灯あたり)全光束(Lm)3600電線長さ(m)灯体:5照明装置100V・30W高輝度LED×2灯芯数3電線仕様-種別【灯体】種別・太さ(mm2)・心数(C):VCT0.75×3(接地付)電源タイプ電源コード式使用場所屋外アズワン品番67-7984-52電球の種類LED