材質【金具/アダプタ】ステンレス(SUS304)内径(Φmm)25.4外径(Φmm)36補強層4W/S最高使用圧力(MPa)21最小破壊圧力(MPa)84最小曲げ半径(mm)180概略質量(g/m)1400構造内面チューブ/耐油性合成ゴム、補強層/高抗張力鋼線、外面カバー/耐摩・耐候性合成ゴム適合流体一般作動油流体温度範囲(℃)-40~100推奨雰囲気温度(℃)-40~80規格【金具】G1”管用平行メスねじ(メス30°シート)、【アダプタ】G1”オス30°シート(金具1004接続側)×R1”質量(g/個)【1004金具】505、【アダプタ】250寸法X(mm)36寸法Y(mm)41