カテゴリ
- バイク純正部品(1,169)
- 制御機器(577)
- メカニカル部品(464)
- 建材・エクステリア(137)
- 農業機械(131)
- 研磨材(118)
- 科学研究・開発用品(103)
- コンプレッサー・空圧機器・ホース(98)
- 測定用品(90)
- 自動車純正部品(58)
- パソコン/周辺機器(48)
- 電動工具(45)
- 空圧工具(42)
- 切削工具(40)
- 空調・照明・電設資材(30)
- 船舶用品・漁業資材(30)
- 作業服(25)
- 家電(20)
- 洗車・清掃(19)
- FA担当者のオススメ新商品(17)
- 医療(16)
- 溶接用品(11)
- 塗装・養生・内装用品(11)
- 縫製用品(9)
- 機構部品(8)
- ねじ・ボルト・釘(7)
- 自転車部品(7)
- 学童・教育用品(7)
- 作業工具(7)
- バイク部品(6)
- 梱包用品(5)
- 防犯用品(5)
- 印刷用紙/インク/印刷機(5)
- 事務用品(5)
- 農業・園芸資材(5)
- 物流用品(4)
- 建築金物(4)
- 自動車補修部品(4)
- 厨房用品(3)
- 理美容(3)
- 測定関連サービス(3)
- 救急・衛生(3)
- エンジン工具(3)
- 電気材料(2)
- 洗剤・除去剤(2)
- 清掃用品(2)
- 知ってるようで、知らない。グラインダー研磨の最適な選び方(ビード除去~仕上げ)(2)
- 整備工具・収納(2)
- 安全保護具(2)
- 油圧機器・油圧ホース(2)
- フォークリフト・産機・建機用品(2)
- 素材(切板・プレート・丸棒・パイプ・シート)(1)
- 整備工具・ウェア・ツーリング用品(1)
- はんだ関連・静電気対策用品(1)
- 店舗什器・備品(1)
- 接着剤・補修材(1)
- 日用品(1)
- 安全用品(1)
- 安全標識(1)
- 測量用品(土木/建設)(1)
- 自動車用オイル・ケミカル(1)
- 鈑金・塗装(1)
- カー用品(1)
- マスク(1)
- 手袋(1)
- ポンプ・送風機・電熱機器(1)
- 食品・飲料(1)
- 肥料・農薬・除草剤・種(1)
- トラック輸送・安全用品(1)
- トラック純正部品(1)
絞り込み
ブランド
- モノタロウ(8)
- ホンダ(1,229)
- NSK(日本精工)(148)
- TAKUBO(タクボ/田窪工業所)(135)
- BIGM(丸山製作所)(125)
- YAGEO(121)
- MURATA(村田製作所)(108)
- Panasonic(パナソニック)(94)
- アサ電子工業(71)
- 三木プーリ(64)
- SMC(60)
- ジーエルサイエンス(57)
- NACHI(不二越)(45)
- WURTH ELEKTRONIK(39)
- CKD(36)
- 京セラ(34)
- KEMET(29)
- ヤナセ(柳瀬)(28)
- NSK(ナカニシ)(26)
- エスコ(22)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(358)
エコマーク認定(10)
グリーンマーク認定(2)
グリーン購入法適合(15)
再生紙使用マーク適合(1)
サービス分類
- オーダー・加工(1)
- リサイクル・リビルト(1)
- レンタル(8)
「m4000」の検索結果

Sick ブラケット M4000ライトビーム
SICK¥3,298~税込¥3,628~1組7日以内出荷仕様アクセサリタイプ:取り付けブラケット併用可能製品:M4000ライトビームMounting kits and muting arms must be purchased separately. Device Column with External Mounting Grooves and Muting Accessories. Device columns are used where there are problems mounting opto-electronic protective devices. On machining centres the opto-electronic protective devices must be positioned in the open room. An Entry/Exit system is often used at the gates for automatic material transport. The device columns with the 2 external mounting grooves in combination with the muting arms, brackets and protective plates ensure flexible attachment of the muting sensors. Protective field height of 300 to 1350mm Maximum installation length: 1720mm Column height: 1740mm Suitable for use with M2000, M4000, C2000, C4000RoHS指令(10物質対応)対応
Sick ケーブル C4000 Light Beams, M4000 Light Beams
SICK¥26,980税込¥29,6781個7日以内出荷仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored
パイプフレーム Φ28
(3件のレビュー)¥6,698税込¥7,3681セット(5本)当日出荷本製品は国内メーカーで製造をした上質のお買い得なモノタロウブランド商品です。 対候性や耐久性に優れ加工がしやすいパイプです。 サビに強い溶融亜鉛メッキ鋼管に環境を考慮した高機能プラスチックを密着被覆しています。 ジョイント類を用いて製作物の組み立てが可能です。用途生産現場の棚やワゴン、倉庫の保管棚、事務デスクや書庫ラックなど材質溶融亜鉛メッキ鋼管+AAS被覆樹脂内径(Φmm)24肉厚(mm)鋼管:0.7外径(Φmm)27.5RoHS指令(10物質対応)対応
テープのり ドットライナー(強粘着)本体/詰め替えリフィル
コクヨ(38件のレビュー)¥229~税込¥252~1個(8m)ほか当日出荷から翌々日出荷ベタつかず、手も汚れにくいテープ状ののりです。紙がシワにならず仕上がりもキレイ!しっかり貼る強粘着タイプ。流れるような軽い引き心地と確実なのり付けで作業がスムーズに進みます。用途封筒の口止め/レシートなどの貼り付け/ラッピング・包装/新聞、雑誌の切り貼りなど
オイルミストフィルタ
CKD(2件のレビュー)¥10,485~税込¥11,534~1個当日出荷から3日以内出荷付属品ボウルガード使用温度範囲(℃)5~60使用圧力範囲(MPa)0.1~1.0使用流体圧縮空気
計器用低圧変流器 CWシリーズ
三菱電機(3件のレビュー)¥68,980税込¥75,8781個当日出荷から10日以内出荷取付足の方向を90°変更できます。 一次導体は600Vビニル電線が使用できます。用途一般計器用過電流強度40倍確度階級(級)1
4本ローラー ラミネーター(5秒ウォームアップ&高速加工)
AURORA(オーロラジャパン)¥29,980税込¥32,9781台当日出荷ウォームアップ5秒のジェムフリー機能付き用途ラミネート加工寸法(mm)496、170、95ウォームアップ時間5秒最大ラミネート厚さ(mm)0.15ローラー数4ラミネート速度(mm/分)75μ=750、100μ=720、150μ=450フィルム厚さ(μm)75、100、150対応フィルム厚さ(μm)75・100・150
...