用途音声信号の伝達、無線の送受信、信号回路や機器間及び機器内部の接続に使用。ケーブル1.5D-2V耐電圧1000V/分材質(シース)PVC(塩化ビニル)材質(絶縁体)PE(ポリエチレン)静電容量104nF/km概算質量(kg/km)18導体抵抗(Ω/km)(20℃)110絶縁抵抗(MΩ/km)1000シース色灰導体構成(本/mm)7/0.18導体外径(Φmm)外部1/2.2、外部2/-絶縁体外径(mm)1.6シース外径(Φmm)3RoHS指令(10物質対応)対応標準減衰量(dB/km)85(10MHz時)特性インピーダンス(Ω)50