用途工場現場などに使用する600V以下の移動用電気機器の電源回路などにご使用いただけます。種類低圧キャブタイヤケーブル定格電圧(V)600肉厚(mm)<絶縁体>【標準】0.8【平均】0.72以上【部分最小】0.64以上 / <シース>【標準】1.7【平均】1.53以上【部分最小】1.45以上テープ厚さ(mm)【絶縁体】0.05素線径(mm)0.180(±0.008)仕上外径(mm)【シース】9.0(±0.34)導体抵抗(Ω/km)(20℃)26.6絶縁体外径(mm)2.8(±0.16)サイズ(mm2)0.75絶縁抵抗20℃(MΩ-km)500RoHS指令(10物質対応)対応素線数【導体】30より合わせ外径(Φmm)5.6 / 【導体】1.1