日本ウェルディングロッド4日以内出荷
スパッタの発生が少なく、ビード外観の美しいクリーンZタイプの被覆アーク溶接棒です。13cr鋼、18Cr鋼、SUS309Sの溶接、ステンレス鋼と炭素鋼や低合金鋼の異材溶接に用いられますが、炭素量を0.04%以下に抑えていることから、低炭素ステンレスクラッド鋼の初層溶接あるいはライニング溶接にも適しています。
用途SUS309S 異材溶接用色端面:黄緑混率(%)【溶着金属の化学成分の一例】C:0.030/Si:0.64/Mn:1.80/Ni:13.04/Cr:24.09構成フラックス系統:ライム・チタニア型伸び(%)43引張強度(MPa)594溶接姿勢:全姿勢RoHS指令(10物質対応)対応0.2%耐力(MPa)462