仕様●入数:1リール(1000個入り)●インダクタンス:220 μH●最大直流電流:570mA●パッケージ/ケース:6045●長さ:6.3mm●奥行き:6mm●高さ:4.5mm●寸法:6.3 x 6 x 4.5mm●シールド:あり●許容差:±20%●最大直流抵抗:720mΩ●シリーズ:CLF6045NI-D●コア材料:フェライト●最大自己共振周波数:100kHz●インダクタ構造:シールド付きアズワン品番65-7158-79
仕様●入数:1テープ(5個入り)●インダクタンス:220 μH●最大直流電流:570mA●パッケージ/ケース:6045●長さ:6.3mm●奥行き:6mm●高さ:4.5mm●寸法:6.3 x 6 x 4.5mm●シールド:あり●許容差:±20%●最大直流抵抗:720mΩ●シリーズ:CLF6045NI-D●コア材料:フェライト●最大自己共振周波数:100kHz●動作温度 Max:+150℃アズワン品番65-7118-32