仕様●静電容量:3.3μF●電圧:32 V ac, 50 V dc●実装タイプ:スルーホール●許容差:±10%●シリーズ:B32529●自動車規格:AEC-Q200D●長さ:7.8mm●奥行き:7.8mm●高さ:13mm●寸法:7.8 x 7.8 x 13mm●温度特性:ポリエステル●末端仕様:はんだ●リード径:0.5mmアズワン品番65-7097-07
仕様●静電容量:3.3μF●電圧:32 V ac, 50 V dc●実装タイプ:スルーホール●許容差:±10%●シリーズ:B32529●自動車規格:AEC-Q200D●長さ:7.8mm●奥行き:7.8mm●高さ:13mm●寸法:7.8 x 7.8 x 13mm●温度特性:ポリエステル●末端仕様:はんだ●リード径:0.5mmアズワン品番65-7091-13
仕様●静電容量:680nF●電圧:305V ac●実装タイプ:スルーホール●許容差:±20%●シリーズ:B32924●自動車規格:AEC-Q200D●抑制クラス:X2●長さ:31.5mm●奥行き:11mm●高さ:19mm●寸法:31.5 x 11 x 19mm●温度特性:ポリプロピレン●動作温度 Max:+110℃アズワン品番65-7091-24