トグルスイッチNKKスイッチズ(旧:日本開閉器)(1件のレビュー)当日出荷
トグルスイッチ(Mシリーズ)軽快な切換え動作/レバー倒れ角度が大きく、下降防止機構付きシーソー方式採用/UL94V-0のケース/優れた耐蝕性能/絶縁性の向上/接触部の高い接触信頼性/フラックスの浸入、端子ガタの発生を防止/
用途OA機器、無線機、業務用ビデオカメラ、交換機、電気計測器、制御盤など使用温度範囲(℃)-30~85定格電圧(V)(AC/DC共通)28耐熱性はんだごてをご使用の場合:こて先温度:390℃以下・はんだ付け時間:4s以内・回数:2回(常温に戻ってから)はんだ槽をご使用の場合:予熱温度(T1):110℃以下・予熱時間(t1):40s以内・ピーク温度(T2):270℃以下ピーク温度継続時間(t2+t3):6s以内・基板の板厚指定:1.6mm・回数:2回(常温に戻ってから)接触抵抗(mΩ)20以下(20mV 10mAにて)電流容量(A)(AC/DC共通)0.1接点仕様金メッキ絶縁抵抗(GΩ)1以上(DC500V)機械的開閉耐久性50000回以上電気的開閉耐久性50000回以上電流容量0.4VA MAX、28V MAXRoHS指令(10物質対応)対応耐電圧(V/min)AC1k以上(端子・端子間)、AC1.5k以上(端子・アース間)