カテゴリ
- 制御機器(18)
絞り込み
ブランド
- KEMET
- SMC(23)
- 三菱電機(9)
- 東和制電工業(TOWA)(4)
- エスコ(2)
- TKG(2)
- ATEN(2)
- onsemi(2)
- IDEC(和泉電気)(1)
- SURE(石崎電機製作所)(1)
- ワンダーシェフ(1)
- エフ・エム・アイ(1)
- タマハシ(1)
- シグマ光機(1)
- LITTELFUSE(1)
- STMicro(1)
- サンワダイレクト(1)
- RS PRO(1)
- KEF(ケーイーエフ)(1)
- ブランドをもっと見る
「30v1w-m」の検索結果

リードスイッチ
KEMET¥999税込¥1,0991個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ
KEMET¥1,198税込¥1,3181個7日以内出荷仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-1014アズワン品番65-7811-13
リードスイッチ
KEMET¥1,198税込¥1,3181個7日以内出荷。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0889アズワン品番65-7841-98
リードスイッチ
KEMET¥1,598税込¥1,7581個7日以内出荷仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0937アズワン品番65-7810-71
リードスイッチ
KEMET¥1,398税込¥1,5381個欠品中仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-1032アズワン品番65-7841-86
リードスイッチ
KEMET¥1,398税込¥1,5381個7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0985アズワン品番65-7841-81
リードスイッチ 1セット 100個入
KEMET¥99,980税込¥109,9781セット(100個)7日以内出荷仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0538アズワン品番65-7811-94
リードスイッチ 1セット 100個入
KEMET¥109,800税込¥120,7801セット(100個)7日以内出荷仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0495アズワン品番65-7812-10
リードスイッチ 1セット 100個入
KEMET¥99,980税込¥109,9781セット(100個)7日以内出荷。The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0499アズワン品番65-7809-78
リードスイッチ 1セット 100個入
KEMET¥98,980税込¥108,8781セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the te仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0496アズワン品番65-7841-18
リードスイッチ 1セット 100個入
KEMET¥98,980税込¥108,8781セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0487アズワン品番65-7812-26
リードスイッチ 1セット 100個入
KEMET¥98,980~税込¥108,878~1セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ 1セット 100個入
KEMET¥99,980税込¥109,9781セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0490アズワン品番65-7812-02
リードスイッチ 1セット 100個入
KEMET¥99,980税込¥109,9781セット(100個)7日以内出荷The OHD Thermal Guard is developed for thermal problem countermeasures。Its unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteR。The material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.