仕様●静電容量:1.2μF●電圧:1.6 kV dc, 650 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●リード間隔:37.5mm●長さ:41.5mm●奥行き:30mm●等価直列抵抗:16mΩ●寸法:41.5 x 30 x 45mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:1mmアズワン品番65-7084-07
仕様●入数:1トレイ(60個入り)●静電容量:1.2μF●電圧:1.6 kV dc, 650 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:41.5mm●奥行き:30mm●等価直列抵抗:16mΩ●寸法:41.5 x 30 x 45mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:1mmアズワン品番65-7147-40