カテゴリ
- 制御機器(1)
絞り込み
ブランド
- LUMILEDS
- ATEN(6)
- EIKO(栄工舎)(4)
- KTC(2)
「sr188」の検索結果

860nm 赤外線発光ダイオード 2.75 x 2 x 0.6mm 1300mW 1袋 5個入
LUMILEDS¥2,998税込¥3,2981袋(5個)7日以内出荷In 850nm and 940nm wavelengths to provide optimized performance for each type of application Radiant Power: 1300 mW (850nm) and 1250 mW (940nm) for a greater system performance 2.75mm x 2.00mm package with a 2 pad configuration that is compatible with the industry standard footprint to enable a direct upgrade in existing designs Applications Surveillance / CCTV Machine Vision Biometric Identification仕様●ピーク波長:860nm●放射束:1300mW●放射強度:425mW/sr●指向半値角:120°●LED数:1●ピン数:2●寸法:2.75 x 2 x 0.6mm●シリーズ:LUXEON IR 2720 Line●最大供給電圧:3.7V●コード番号:188-1756アズワン品番65-7246-99