カテゴリ
- 制御機器(1)
絞り込み
ブランド
- MICROCHIP
- MAZDA(マツダ)(79)
- TONE(トネ/旧:前田金属工業)(51)
- DAYTONA(デイトナ)(28)
- NAKANO(21)
- エスコ(11)
- KTC(10)
- Panasonic(パナソニック)(8)
- GALESPEED(ゲイルスピード)(8)
- トップ工業(7)
- brembo(6)
- スーパーツール(5)
- TRUSCO(5)
- Anker(アンカー)(5)
- OSG(オーエスジー)(4)
- 北川鉄工所(4)
- ホンダ(4)
- UNION(ユニオン産業)(4)
- いけうち(4)
- MAD MAX(マッドマックス)(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「14-s8」の検索結果
特価

Microchip マイコン, 14-Pin SOIC PIC16F1455-I/SL
MICROCHIP¥1,898税込¥2,0881袋(5個)翌々日出荷仕様●ファミリー名: PIC16F●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 14●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: 14 kB●最大周波数: 48MHz●RAMサイズ: 1.024 kB●USBチャンネル: 1●PWMユニット数: 1×10 bit●SPIチャンネル数: 1●UARTチャンネル数: 0●プログラムメモリタイプ: フラッシュmm●PIC16F1454/1455/1459 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1454/1455/1459 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with - 16 level deep hardware stack and 49 instructions. These MCUs provide up to 12 MIPS, 14 Kbytes program memory with data memory of 1024 bytes RAM. On board is - configurable oscillator with ±0.25% accuracy. Microcontroller Features. 48 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack USB Technology Extreme Low-Power (XLP) Technology 16 MHz Internal Oscillator Block - Selectable Frequency Range 16 MHz to 32 kHz 12 I/O Pins - PIC16F1454/1455 18 I/O Pins - PIC16F1459 In Circuit Serial Programming (ICSP). Peripherals - All Models. Two 8-bit Timers One 16-bit Timer Two 10-bit PWM Modules Master Synchronous Serial Port (MSSP) with SPI and I2C(TM)Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART). Peripherals - PIC16F1455/1459 Models Only. - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1455 - Channel 10-bit Analogue to Digital Converter (ADC) - PIC16F1459 - Channel Digital to Analogue Converter (DAC) Two Comparators Internal Voltage Reference Complimentary Waveform Generator (CWG)RoHS指令(10物質対応)対応