カテゴリ

  • 制御機器(13)
絞り込み
ブランド
  • MICROCHIP
  • CRS(18)
  • 宇部樹脂加工(4)
  • 新明和工業(8)
  • サンダンス(1)
  • RS PRO(543)
  • KTM(254)
  • BMW(251)
  • piaggio(ピアッジオグループ)(193)
  • 三菱ふそう(95)
  • SPARKFUN(89)
  • SMC(87)
  • CRANK BROTHERS(83)
  • モートーン(53)
  • S.G.E(46)
  • ホンダ(41)
  • DUCATI(35)
  • CNC Racing (シーエヌシーレーシング)(31)
  • クラウン[事務用品](27)
  • ミツビシ(26)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(13)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「CRS」の検索結果

特価
本日4月11日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
13件中 113
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16C505-04/PMICROCHIP
329税込362
1個
5日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin PLCC PIC16F871-I/L MICROCHIPMicrochip マイコン, 44-Pin PLCC PIC16F871-I/LMICROCHIP
969税込1,066
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
669税込736
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,398税込1,538
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
3-Pin Microprocessor Supervisor Circuit MICROCHIP3-Pin Microprocessor Supervisor CircuitMICROCHIP
2,598税込2,858
1袋(50個)
7日以内出荷
仕様管理数 = 1出力ドライバ = オープンドレインパッケージタイプ = SOT-23 及び SC70ピン数 = 3最小リセット閾値電圧 = 3.08VRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-04/SPMICROCHIP
12,980税込14,278
1セット(15個)
7日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
Microchip マイコン Microcontrollers, 44-Pin TQFP AT89S51-24AU MICROCHIPMicrochip マイコン Microcontrollers, 44-Pin TQFP AT89S51-24AUMICROCHIP
45,980税込50,578
1セット(160個)
7日以内出荷
ファミリー名 = Microcontrollersパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = 8051データバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0標準動作供給電圧 = 4 → 5.5 V幅 = 10mm
RoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F871-I/PMICROCHIP
7,698税込8,468
1セット(10個)
7日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
Microchip マイコン Microcontrollers, 44-Pin TQFP ATMEGA162V-8AU MICROCHIPMicrochip マイコン Microcontrollers, 44-Pin TQFP ATMEGA162V-8AUMICROCHIP
1,898税込2,088
1袋(2個)
7日以内出荷
Microchip ATMEGA162 CMOS 8 ビットマイクロコントローラは、 AVR 拡張 RISC アーキテクチャをベースにしています。16 K バイトのインシステムプログラマブルフラッシュ(読み取り / 書き込み機能付き)、 512 バイト EEPROM 、 1K バイト SRAM 、外部メモリインターフェース、 35 の汎用 I/O ライン、 32 の汎用作業レジスタ、境界スキャン用 JTAG インターフェース、オンチップデバッグサポート及びプログラミング、コンペアモード対応の柔軟なタイマ / カウンタ 4 個を搭載 内部及び外部割り込み、 2 つのシリアルプログラマブル USART 、内部発振器付きプログラマブルウォッチドッグタイマ、 SPI シリアルポート、及び 5 つのソフトウェア選択可能な省電力モード。アイドルモードでは、 SRAM 、タイマ / カウンタ、 SPI ポート、及び割り込みシステムが機能を継続しながら、 CPU が停止します。パワーダウンモードではレジスタの内容が保存されますが、発振器はフリーズし、次の割り込み又はハードウェアリセットが発生するまで、他のすべてのチップ機能は無効になります。省電力モードでは、非同期タイマーが継続して実行されるため、ユーザはデバイスの残りの部分がスリープしている間もタイマーベースを維持できます。スタンバイモードでは、残りのデバイスがスリープ状態のときに水晶 / レゾネータ発振器が動作しています。最大スループット: 16 MIPS @ 16 MHz ソフトウェアセキュリティのためのプログラミングロック オンチップアナログコンパレータ パワーオンリセット及びプログラム可能なブラウンアウト検出 2 つの 8 ビットタイマ / カウンタ、別々のプリスケーラ及び比較モード付き 2 つの 16 ビットタイマ / カウンタ、別々のプリスケーラ、比較モード、キャプチャモード 内蔵較正済み RC 発振器 外部及び内部割り込みソース
仕様ファミリー名 = Microcontrollersパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 16 kB最大周波数 = 20MHzRAMサイズ = 1 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1CANチャンネル数 = 0最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン Microcontrollers, 44-Pin TQFP AT89LP52-20AU MICROCHIPMicrochip マイコン Microcontrollers, 44-Pin TQFP AT89LP52-20AUMICROCHIP
1,298税込1,428
1袋(5個)
7日以内出荷
ファミリー名 = Microcontrollersパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = 8051データバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 20MHzRAMサイズ = 256 BUSBチャンネル = 0PWMユニット数 = 0SPIチャンネル数 = 0CANチャンネル数 = 0幅 = 10mmMicrochip AT89LP52 8 ビットマイクロコントローラは、 4K / 8 KB のインシステムプログラマブルフラッシュプログラムメモリと 256 バイトのフラッシュデータメモリを搭載しています。2.4 → 5.5 V の電源で動作します。コントローラは、クロックサイクルごとにメモリからシングルバイトをフェッチできる、拡張 CPU コアを中心に構築されています。従来の 8051 アーキテクチャでは、各フェッチに 6 クロックサイクルが必要であり、命令は 12 、 24 、 48 クロックサイクルで実行されます。4K / 8K バイトのインシステムプログラマブルフラッシュプログラムメモリ、 256 バイトのフラッシュデータメモリ、 256 バイトの RAM 、最大 36 の I/O ライン、 3 つの 16 ビットタイマ / カウンタ、プログラム可能なウォッチドッグタイマ、全二重シリアルポート、オンチップ水晶発振器、内蔵 1.8432 MHz 補助発振器を搭載しています。 4 レベル、 6 ベクトル割り込みシステムを備えています。AT89S52 と 100 % ソフトウェア及びタイミング互換 ほぼ完全な Master SPI ポートとして機能したり、 TWI のソフトウェアエミュレーションを改善したりできます AT89S52 と同じ消費電流と周波数で平均 9 倍のスループットを達成するには、互換モードを無効にします クロック周波数を 9 回下げて AT89S52 と同じ速度にしますが、消費電流は 5 倍以上に抑えられます
RoHS指令(10物質対応)対応
Microchip マイコン Microcontrollers, 44-Pin TQFP ATMEGA644PV-10AU MICROCHIPMicrochip マイコン Microcontrollers, 44-Pin TQFP ATMEGA644PV-10AUMICROCHIP
1,998税込2,198
1袋(2個)
7日以内出荷
ファミリー名 = Microcontrollersパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 20MHzRAMサイズ = 4 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 3USARTチャネルの数 = 2ADC数 = 8 x 10ビットmmAVR 拡張 RISC アーキテクチャベースの Microchip ATmega48PA CMOS 8 ビットマイクロコントローラです。1.8 → 5.5 V の電圧範囲で動作します。AVR コアは、豊富な命令セットと 32 の汎用作業レジスタを組み合わせます。64 KB のインシステムプログラマブルフラッシュ、読み取り / 書き込み機能付き、 2 KB EEPROM 、 4 KB SRAM 、 32 個の汎用 I/O ライン、 32 個の汎用作業レジスタ、リアルタイムカウンタ、 3 個のフレキシブルタイマ / カウンタ、比較モード / PWM 、 2 個の USART 、バイト指向の 2 線シリアルインターフェース、 プログラマブルゲインの差動入力段をオプションで備えた 8 チャンネル 10 ビット A/D コンバータ、内蔵発振器付きのプログラマブルウォッチドッグタイマ、 SPI シリアルポート、オンチップデバッグ及びプログラミング用の JTAG ( IEEE R 1149.1 準拠)テストインターフェイス、 6 つのソフトウェアで選択可能な省電力モードを搭載しています。最大スループット: 20 MIPS @ 20 MHz オンチップ 2 サイクルマルチプライヤ ソフトウェアセキュリティのためのプログラミングロック 2 つの 8 ビットタイマ / カウンタ、独立したプリスケーラ及び比較モード付き 16 ビットタイマ / カウンタ x 1 / 2 、プリスケーラ、比較モード、キャプチャモード付き リアルタイムカウンタには、個別の発振器が付属しています マスタ / スレーブSPIシリアルインターフェイス プログラマブルウォッチドッグタイマ(独立したオンチップ発振器を搭載) オンチップアナログコンパレータ ピン変更時の割り込み / ウェイクアップ パワーオンリセット及びプログラマブルブラウンアウト検出 内部較正済み RC 発振器 外部 / 内部の割り込みソース 44 リード TQFP パッケージ
RoHS指令(10物質対応)対応
Microchip マイコン Microcontrollers, 44-Pin PLCC AT89C51AC2-SLSUM MICROCHIPMicrochip マイコン Microcontrollers, 44-Pin PLCC AT89C51AC2-SLSUMMICROCHIP
1,698税込1,868
1個
7日以内出荷
仕様ファミリー名 = Microcontrollersパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = 80C51データバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 20MHzRAMサイズ = 1.25 kBUARTチャンネル数 = 1高さ = 4.4mmRoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC18F67K90-I/PTRSL MICROCHIPMicrochip マイコン, 64-Pin TQFP PIC18F67K90-I/PTRSLMICROCHIP
129,800税込142,780
1セット(160個)
7日以内出荷
PIC18F6xK90 / 8xK90 8ビットフラッシュマイクロコントローラ
仕様ファミリー名 = PIC18Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 128 kB最大周波数 = 64MHzRAMサイズ = 1 kB、4 kBUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 2CANチャンネル数 = 0最大イーサネットチャンネル数 = 0mmPIC18F6xK90 / 8xK90 8ビットフラッシュマイクロコントローラRoHS指令(10物質対応)対応
crc特集