カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • MICROCHIP
  • Roemheld Halder(ロームヘルド・ハルダー)(1,224)
  • DUCATI(867)
  • ホンダ(844)
  • GPR Exhaust (ジーピーアールエキゾースト)(664)
  • RS PRO(622)
  • Renthal(レンサル)(561)
  • 三菱ふそう(479)
  • TS DESIGN/Top Shaleton Sports(藤和)(414)
  • Optibelt(350)
  • VISHAY(327)
  • ALCANhands(321)
  • BMW(319)
  • KTM(278)
  • SPARKFUN(255)
  • メディアカバーマーケット(207)
  • Alpha Wire(190)
  • piaggio(ピアッジオグループ)(147)
  • MAZDA(マツダ)(128)
  • DRAG SPECIALTIES(ドラッグスペシャリティーズ)(110)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(7)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「HAL」の検索結果

特価
本日3月21日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip 暗号化認証IC UDFN MICROCHIPMicrochip 暗号化認証IC UDFNMICROCHIP
1,898税込2,088
1袋(25個)
5日以内出荷
高速、安全、及びコスト効果の高い対称認証。Microchip SHAベースのCryptoAuthentication暗号化エレメントデバイスは、幅広い認証モデルを実現する柔軟性の高いユーザー設定セキュリティを提供できるように設計されています。ATSHA204Aは、SHAデバイスグループの初めてのデバイスです。ATECC108AとATECC508AはATSHA204Aの上位セットであるため、ATSHA204Aはこれらと上位互換性があります。すべてのCryptoAuthenticationデバイスと同様、ATSHA204Aは暗号化の専門知識なしで簡単に設計できます。Secure Hash Algorithm (SHA)アルゴリズムは、ほとんどの暗号システムで広く使用されていて、最新の認証プロトコルで重要な要素であり続けています。これらのデバイスはSHA-256規格をサポートしています。対称認証ソリューション 高速認証 容易なキー管理 偽造防止に最適 保護されたハードウェアベースのキーストレージを備えた暗号化エレメント セキュア対称認証デバイスのホスト / クライアント操作
仕様パッケージタイプ = UDFNピン数 = 8動作供給電圧 Min = 2 V動作供給電圧 Max = 5.5 VRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16C505-04/PMICROCHIP
329税込362
1個
5日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,398税込1,538
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin PLCC PIC16F871-I/L MICROCHIPMicrochip マイコン, 44-Pin PLCC PIC16F871-I/LMICROCHIP
969税込1,066
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
669税込736
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-04/SPMICROCHIP
12,980税込14,278
1セット(15個)
7日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F871-I/PMICROCHIP
7,698税込8,468
1セット(10個)
7日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応