カテゴリ

  • 制御機器(14)
絞り込み
ブランド
  • MICROCHIP
  • モノタロウ(1)
  • フエニックス・コンタクト(293)
  • StarTech.com(49)
  • RS PRO(44)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(42)
  • SPARKFUN(30)
  • ラムマウント(21)
  • メディアカバーマーケット(20)
  • piaggio(ピアッジオグループ)(14)
  • ホンダ(13)
  • B+COM(12)
  • SYGN HOUSE(サインハウス)(12)
  • omron(オムロン)(11)
  • wacom(ワコム)(9)
  • AMPHENOL(7)
  • ABL Components(5)
  • MV AGUSTA(5)
  • シュナイダーエレクトリック(4)
  • GPR Exhaust (ジーピーアールエキゾースト)(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(14)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「b com one」の検索結果

特価
本日4月11日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
14件中 114
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-04/SPMICROCHIP
12,980税込14,278
1セット(15個)
7日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16C505-04/PMICROCHIP
329税込362
1個
5日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin PLCC PIC16F871-I/L MICROCHIPMicrochip マイコン, 44-Pin PLCC PIC16F871-I/LMICROCHIP
969税込1,066
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
669税込736
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F871-I/PMICROCHIP
7,698税込8,468
1セット(10個)
7日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin TQFP ATMEGA8535-16AU MICROCHIPMicrochip マイコン, 44-Pin TQFP ATMEGA8535-16AUMICROCHIP
1,098税込1,208
1袋(2個)
5日以内出荷
8ビットmegaAVRマイクロコントローラ、4 → 16 KBフラッシュ. RS Componentsでは、Atmel製のmegaAVR 8ビットマイクロコントローラを多数取り揃えています。各マイクロコントローラは、拡張RISCアーキテクチャをベースにしており、QTouchライブラリをサポートしています。 すべてのmegaAVRマイクロコントローラは、各種Kbのインシステムプログラマブルフラッシュ、EEPROM、SRAMだけでなく、多様なピンとパッケージタイプに対応します。 megaAVR 8ビットマイクロコントローラのタイプ ATmega8 ATmega16 ATmega48 ATmega88 ATmega162 ATmega164 ATmega165 ATmega168 ATmega8515 ATmega8535
仕様ファミリー名 = ATmegaパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 16MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1UARTチャンネル数 = 1最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP ATMEGA8535-16PU MICROCHIPMicrochip マイコン, 40-Pin PDIP ATMEGA8535-16PUMICROCHIP
1,398税込1,538
1袋(2個)
5日以内出荷
8ビットmegaAVRマイクロコントローラ、4 → 16 KBフラッシュ. RS Componentsでは、Atmel製のmegaAVR 8ビットマイクロコントローラを多数取り揃えています。各マイクロコントローラは、拡張RISCアーキテクチャをベースにしており、QTouchライブラリをサポートしています。 すべてのmegaAVRマイクロコントローラは、各種Kbのインシステムプログラマブルフラッシュ、EEPROM、SRAMだけでなく、多様なピンとパッケージタイプに対応します。 megaAVR 8ビットマイクロコントローラのタイプ ATmega8 ATmega16 ATmega48 ATmega88 ATmega162 ATmega164 ATmega165 ATmega168 ATmega8515 ATmega8535
仕様ファミリー名 = ATmegaパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 16MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1USARTチャネルの数 = 1最大イーサネットチャンネル数 = 0RoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin PLCC ATMEGA8515-16JU MICROCHIPMicrochip マイコン, 44-Pin PLCC ATMEGA8515-16JUMICROCHIP
1,198税込1,318
1袋(2個)
5日以内出荷
8ビットmegaAVRマイクロコントローラ、4 → 16 KBフラッシュ. RS Componentsでは、Atmel製のmegaAVR 8ビットマイクロコントローラを多数取り揃えています。各マイクロコントローラは、拡張RISCアーキテクチャをベースにしており、QTouchライブラリをサポートしています。 すべてのmegaAVRマイクロコントローラは、各種Kbのインシステムプログラマブルフラッシュ、EEPROM、SRAMだけでなく、多様なピンとパッケージタイプに対応します。 megaAVR 8ビットマイクロコントローラのタイプ ATmega8 ATmega16 ATmega48 ATmega88 ATmega162 ATmega164 ATmega165 ATmega168 ATmega8515 ATmega8535
仕様ファミリー名 = ATmegaパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 16MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1CANチャンネル数 = 0最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin PDIP ATMEGA48-20PU MICROCHIPMicrochip マイコン, 28-Pin PDIP ATMEGA48-20PUMICROCHIP
1,898税込2,088
1袋(5個)
5日以内出荷
8ビットmegaAVRマイクロコントローラ、4 → 16 KBフラッシュ. RS Componentsでは、Atmel製のmegaAVR 8ビットマイクロコントローラを多数取り揃えています。各マイクロコントローラは、拡張RISCアーキテクチャをベースにしており、QTouchライブラリをサポートしています。 すべてのmegaAVRマイクロコントローラは、各種Kbのインシステムプログラマブルフラッシュ、EEPROM、SRAMだけでなく、多様なピンとパッケージタイプに対応します。 megaAVR 8ビットマイクロコントローラのタイプ ATmega8 ATmega16 ATmega48 ATmega88 ATmega162 ATmega164 ATmega165 ATmega168 ATmega8515 ATmega8535
仕様ファミリー名 = ATmegaパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 28デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 4 kB最大周波数 = 20MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 2UARTチャンネル数 = 1最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP ATMEGA8515-16PU MICROCHIPMicrochip マイコン, 40-Pin PDIP ATMEGA8515-16PUMICROCHIP
1,198税込1,318
1袋(2個)
5日以内出荷
8ビットmegaAVRマイクロコントローラ、4 → 16 KBフラッシュ. RS Componentsでは、Atmel製のmegaAVR 8ビットマイクロコントローラを多数取り揃えています。各マイクロコントローラは、拡張RISCアーキテクチャをベースにしており、QTouchライブラリをサポートしています。 すべてのmegaAVRマイクロコントローラは、各種Kbのインシステムプログラマブルフラッシュ、EEPROM、SRAMだけでなく、多様なピンとパッケージタイプに対応します。 megaAVR 8ビットマイクロコントローラのタイプ ATmega8 ATmega16 ATmega48 ATmega88 ATmega162 ATmega164 ATmega165 ATmega168 ATmega8515 ATmega8535
仕様ファミリー名 = ATmegaパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 16MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1I2Cチャンネル数 = 1イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin TQFP ATMEGA8515-16AU MICROCHIPMicrochip マイコン, 44-Pin TQFP ATMEGA8515-16AUMICROCHIP
999税込1,099
1袋(2個)
5日以内出荷
8ビットmegaAVRマイクロコントローラ、4 → 16 KBフラッシュ. RS Componentsでは、Atmel製のmegaAVR 8ビットマイクロコントローラを多数取り揃えています。各マイクロコントローラは、拡張RISCアーキテクチャをベースにしており、QTouchライブラリをサポートしています。 すべてのmegaAVRマイクロコントローラは、各種Kbのインシステムプログラマブルフラッシュ、EEPROM、SRAMだけでなく、多様なピンとパッケージタイプに対応します。 megaAVR 8ビットマイクロコントローラのタイプ ATmega8 ATmega16 ATmega48 ATmega88 ATmega162 ATmega164 ATmega165 ATmega168 ATmega8515 ATmega8535
仕様ファミリー名 = ATmegaパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 16MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1USARTチャネルの数 = 1幅 = 10.1mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin PLCC ATMEGA8515L-8JU MICROCHIPMicrochip マイコン, 44-Pin PLCC ATMEGA8515L-8JUMICROCHIP
1,198税込1,318
1袋(2個)
5日以内出荷
8ビットmegaAVRマイクロコントローラ、4 → 16 KBフラッシュ. RS Componentsでは、Atmel製のmegaAVR 8ビットマイクロコントローラを多数取り揃えています。各マイクロコントローラは、拡張RISCアーキテクチャをベースにしており、QTouchライブラリをサポートしています。 すべてのmegaAVRマイクロコントローラは、各種Kbのインシステムプログラマブルフラッシュ、EEPROM、SRAMだけでなく、多様なピンとパッケージタイプに対応します。 megaAVR 8ビットマイクロコントローラのタイプ ATmega8 ATmega16 ATmega48 ATmega88 ATmega162 ATmega164 ATmega165 ATmega168 ATmega8515 ATmega8535
仕様ファミリー名 = ATmegaパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 8MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1UARTチャンネル数 = 1最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin TQFP ATMEGA8515L-8AU MICROCHIPMicrochip マイコン, 44-Pin TQFP ATMEGA8515L-8AUMICROCHIP
999税込1,099
1袋(2個)
5日以内出荷
8ビットmegaAVRマイクロコントローラ、4 → 16 KBフラッシュ. RS Componentsでは、Atmel製のmegaAVR 8ビットマイクロコントローラを多数取り揃えています。各マイクロコントローラは、拡張RISCアーキテクチャをベースにしており、QTouchライブラリをサポートしています。 すべてのmegaAVRマイクロコントローラは、各種Kbのインシステムプログラマブルフラッシュ、EEPROM、SRAMだけでなく、多様なピンとパッケージタイプに対応します。 megaAVR 8ビットマイクロコントローラのタイプ ATmega8 ATmega16 ATmega48 ATmega88 ATmega162 ATmega164 ATmega165 ATmega168 ATmega8515 ATmega8535
仕様ファミリー名 = ATmegaパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 8MHzRAMサイズ = 512 BUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1UARTチャンネル数 = 1PCIチャンネル数 = 0mmRoHS指令(10物質対応)対応
Microchip PIC32MZ Embedded connectivity 開発キット DM320007 MICROCHIPMicrochip PIC32MZ Embedded connectivity 開発キット DM320007MICROCHIP
31,980税込35,178
1個
7日以内出荷
仕様●分類: 開発キット●キット名: PIC32MZ Embedded connectivity●テクノロジー: MCU●デバイスコア: PIC32●プロセッサファミリ名: PIC●プロセッサ品番: PIC32MZ●プロセッサ種類: マイクロコントローラ●暗号化エンジン付きタイプを用意、Microchip品番DM320007-C. PIC32MZxxxxEF Embedded Connectivity、FPUスタータキット付き. Microchip PIC32MZxxxxEF Embedded Connectivityスタータキットは、PIC32MZxxxxEFファミリのマイクロコントローラ用の開発プラットフォームです。 このボードは、USBアプリケーションやイーサネットアプリケーションをテストするのに必要なハードウェアを備えています。 Bluetooth、Wi-Fi、タッチスクリーン、オーディオ、静電容量型タッチ技術も、別売りのスタータキットとMicrochipのマルチメディア拡張ボードII (DM320005-2)を組み合わせることで検証できます。 このPIC32MZxxxxEFファミリは、強力なMIPS32R Mクラスコアに基づく高性能32ビットデバイスです。 これらの第2世代のPIC32MZデバイスは、単精度又は倍精度の演算操作を必要とするアプリケーション向けに高性能を発揮し、待ち時間を低減するためのハードウェア浮動小数点ユニット(FPU)を実装しています。 FPUと豊富なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速アプリケーションに最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. 特長. PIC32MZ2048EFH144-I/PH (暗号化エンジンなし)オンボード USBタイプAポート: PIC32ホストアプリケーションの開発用 USBタイプMicro-ABポート: USB OTG及びUSBデバイスアプリケーションの開発用 RJ-45イーサネットポートドーターボード Mini-B USBポート x 2: デバッグ用 x 1、USB-UART / I2C通信用 x 1 Microchipのマルチメディア拡張ボードII (Microchip品番DM320005-2). キットの内容. PIC32MZ EF開発ボード x 1 LAN8740AイーサネットPHYドーターボード x 1 USB A-mini-Bケーブル x 2 USB A-micro-Bケーブル x 1 RJ-45 CAT5イーサネットケーブル x 1RoHS指令(10物質対応)対応