カテゴリ

  • 制御機器(14)
絞り込み
ブランド
  • MICROCHIP
  • トップハウス(64)
  • パナソニック インダストリー(パナソニック デバイスSUNX)(441)
  • piaggio(ピアッジオグループ)(119)
  • SPARKFUN(75)
  • SMC(48)
  • BMW(41)
  • エコデバイス(36)
  • 三菱ふそう(32)
  • omron(オムロン)(30)
  • ASUS(エイスース)(29)
  • RS PRO(29)
  • KTM(29)
  • サンワサプライ(24)
  • SK11(24)
  • シュナイダーエレクトリック(24)
  • エレコム(15)
  • フエニックス・コンタクト(13)
  • サンワダイレクト(13)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(14)
RoHS10物質対応
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「device」の検索結果

関連キーワード
14件中 114
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,398税込1,538
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16C505-04/PMICROCHIP
329税込362
1個
5日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip マイコン MICROCHIPMicrochip マイコンMICROCHIP(3件のレビュー)
1,398税込1,538
1個ほか
翌々日出荷から7日以内出荷
Microchip マイコン, 44-Pin PLCC PIC16F871-I/L MICROCHIPMicrochip マイコン, 44-Pin PLCC PIC16F871-I/LMICROCHIP
969税込1,066
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
669税込736
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip マイコン AVR, 144-Pin LQFP AT32UC3A3256-ALUT MICROCHIPMicrochip マイコン AVR, 144-Pin LQFP AT32UC3A3256-ALUTMICROCHIP
139,800税込153,780
1セット(60個)
5日以内出荷
32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = AVRパッケージタイプ = LQFP実装タイプ = 表面実装ピン数 = 144デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 256 kB最大周波数 = 84MHzRAMサイズ = 64 kBUSBチャンネル = 1 x Device, 1 x HostSPIチャンネル数 = 6USARTチャネルの数 = 4プログラムメモリタイプ = フラッシュmmRoHS指令(10物質対応)対応
Microchip マイコン Atmel AVR, 144-Pin LQFP AT32UC3A0512-ALUT MICROCHIPMicrochip マイコン Atmel AVR, 144-Pin LQFP AT32UC3A0512-ALUTMICROCHIP
129,800税込142,780
1セット(60個)
5日以内出荷
32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = Atmel AVRパッケージタイプ = LQFP実装タイプ = 表面実装ピン数 = 144デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 512 kB最大周波数 = 66MHzRAMサイズ = 64 kBUSBチャンネル = 1 x Device, 1 x OTGPWMユニット数 = 1 x 16 bitSPIチャンネル数 = 6標準動作供給電圧 = 3.3 V最大イーサネットチャンネル数 = 1mmRoHS指令(10物質対応)対応
Microchip マイコン AT32, 64-Pin TQFP AT32UC3C264C-A2UT MICROCHIPMicrochip マイコン AT32, 64-Pin TQFP AT32UC3C264C-A2UTMICROCHIP
1,598税込1,758
1個
5日以内出荷
32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = AT32パッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 64 kB最大周波数 = 66MHzRAMサイズ = 16 kBUSBチャンネル = 1 x Device, 1 x HostPWMユニット数 = 1 x 20 bitSPIチャンネル数 = 5USARTチャネルの数 = 4幅 = 10mmRoHS指令(10物質対応)対応
Microchip マイコン Atmel AVR, 144-Pin LQFP AT32UC3A0256-ALUT MICROCHIPMicrochip マイコン Atmel AVR, 144-Pin LQFP AT32UC3A0256-ALUTMICROCHIP
119,800税込131,780
1セット(60個)
5日以内出荷
32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = Atmel AVRパッケージタイプ = LQFP実装タイプ = 表面実装ピン数 = 144デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 256 kB最大周波数 = 66MHzRAMサイズ = 64 KBUSBチャンネル = 1 x Device, 1 x OTGPWMユニット数 = 1 x 16 bitSPIチャンネル数 = 6I2Cチャンネル数 = 1動作温度 Max = +85 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン AT32, 100-Pin TQFP AT32UC3A1512-AUT MICROCHIPMicrochip マイコン AT32, 100-Pin TQFP AT32UC3A1512-AUTMICROCHIP
2,198税込2,418
1個
5日以内出荷
32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = AT32パッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 100デバイスコア = AVR32データバス幅 = 32bitプログラムメモリサイズ = 512 kB最大周波数 = 66MHzRAMサイズ = 64 kBUSBチャンネル = 1 x Device, 1 x OTGPWMユニット数 = 1 x 16 bitSPIチャンネル数 = 6I2Cチャンネル数 = 1データレート = 100Mbit/sRoHS指令(10物質対応)対応
Microchip マイコン Atmel AVR, 64-Pin TQFP AT32UC3B0256-A2UT MICROCHIPMicrochip マイコン Atmel AVR, 64-Pin TQFP AT32UC3B0256-A2UTMICROCHIP
199,800税込219,780
1セット(160個)
5日以内出荷
32ビットAVR UC3マイクロコントローラ. AVR32 は高性能の32ビットRISCマイクロプロセッサコアであり、低電力消費、高密度コード、高性能に重点を置いたコスト重視の内蔵アプリケーション用に設計されています。 このプロセッサは最新のオペレーティングシステムやリアルタイムオペレーティングシステムをサポートする高速かつフレキシブルな割り込みコントローラとメモリ保護ユニット(MPU)を実装します。 充実したDSP説明書一式を利用して、非常に優れた演算能力を達成できます。 32ビットアーキテクチャの力を最大限に利用するため、AVR32は従来のAVRアーキテクチャとのバイナリ互換性を持ちません。 高密度コードを実現するため、命令形式は柔軟で、コンパクトな16ビットと拡張された32ビットの両方の命令を提供します。 ほとんどの命令は16ビットですが、さらにパフォーマンスを高めるため強力な32ビット命令が実装されています。 コンパクトな命令と拡張された命令を、命令ストリームに自由に混合して使用できます。
仕様ファミリー名 = Atmel AVRパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = AVR32UCデータバス幅 = 32bitプログラムメモリサイズ = 256 kB最大周波数 = 60MHzRAMサイズ = 32 kBUSBチャンネル = 1 x Device, 1 x HostPWMユニット数 = 1 x 20 bitSPIチャンネル数 = 4I2Cチャンネル数 = 1高さ = 1.05mmRoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F871-I/PMICROCHIP
7,698税込8,468
1セット(10個)
7日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-04/SPMICROCHIP
12,980税込14,278
1セット(15個)
7日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC32MX534F064H-I/PT MICROCHIPMicrochip マイコン, 64-Pin TQFP PIC32MX534F064H-I/PTMICROCHIP
139,800税込153,780
1セット(160個)
7日以内出荷
PIC32MX5x4 / 5x5 / 6x4 / 6x5 / 7x4 / 7x5 32ビットマイクロコントローラ. Microchip PIC32MX5xx / 6xx / 7xxのマイクロコントローラファミリは、強力なMIPS M4Kコアに基づく高性能32ビットデバイスです。 このMCUは、USB / CAN / イーサネット接続などの充実した周辺装置をオンボードに搭載しているため、さまざまな用途に適しています。 外部グラフィックスインターフェイスでLCDを直接駆動することができます。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、完成品を迅速に市場に投入できるようになります。 詳細については、microchip.com/harmonyにアクセスしてください。. マイクロコントローラの機能. MIPS32R M4KR 32ビットコア 最大周波数80 MHz - 105 DMIPS コードのサイズを最大で40 %縮小するMIPS16eRモード 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ 0.9 %内部発振器 プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺装置の特長. 34ピンパラレルマスタポート(PMP)を使用する外部グラフィックスインターフェイス USB 2.0対応のフルスピードOTGコントローラ 10 / 100イーサネットMAC (MII / RMIIインターフェイス搭載) CAN 2.0Bモジュール UARTモジュール x 6 - 20 Mbps 4線式SPIモジュール - 3又は4 (モデルによって異なる) SMBus対応I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) ダイレクトメモリアクセス - 4、6、又は8 (モデルによって異なる) 10ビット1 MSPS ADC - 16チャンネル コンパレータ x 2 汎用タイマ x 5 出力比較(OC)モジュール x 5、入力比較(IC)モジュール x 5 リアルタイムクロック及びカレンダー(RTCC)モジュール
仕様ファミリー名 = PIC32MXパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 64 kB最大周波数 = 80MHzRAMサイズ = 12 kB, 16 kBUSBチャンネル = 1 x Device, 1 x OTGPWMユニット数 = 1 x 16/32 bitSPIチャンネル数 = 3USARTチャネルの数 = 0最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応