カテゴリ

  • 制御機器(15)
絞り込み
ブランド
  • MICROCHIP
  • モノタロウ(4)
  • FURUNO(2)
  • Panasonic(パナソニック)(9)
  • Pioneer(パイオニア)(2)
  • 槌屋ヤック(18)
  • DENSO(デンソー)(1)
  • ストリート(1)
  • 日立(1)
  • TANAX(タナックス)[バイク用品](5)
  • JVCケンウッド(2)
  • ENDY(5)
  • ホンダ(318)
  • 長谷川工業(302)
  • KTM(174)
  • 三菱ふそう(124)
  • メトカル(101)
  • 新日軽(LIXIL)(90)
  • シュナイダーエレクトリック(73)
  • JTC(62)
  • bitstrong(56)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(15)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「etc」の検索結果

特価
本日3月7日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません
15件中 115
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip MOSFETゲートドライバ 3 A PDIP 2 8-Pin ローサイド 非反転 スルーホール MICROCHIPMicrochip MOSFETゲートドライバ 3 A PDIP 2 8-Pin ローサイド 非反転 スルーホールMICROCHIP
469税込516
1個
5日以内出荷
TC4423 / 4424 / 4425 MOSFETドライバ
仕様ロジックタイプ = CMOS, TTL出力電流 = 3 A供給電圧 = 18Vピン数 = 8パッケージタイプ = PDIP出力数 = 2トポロジー = ローサイドドライバ数 = 2極性 = 非反転実装タイプ = スルーホールRoHS指令(10物質対応)対応
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,398税込1,538
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIPMicrochip マイコン, 14-Pin PDIP PIC16C505-04/PMICROCHIP
329税込362
1個
5日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
Microchip MOSFETゲートドライバ 10 A TO-220 1 5-Pin ローサイド 非反転 スルーホール MICROCHIPMicrochip MOSFETゲートドライバ 10 A TO-220 1 5-Pin ローサイド 非反転 スルーホールMICROCHIP
24,980税込27,478
1セット(50個)
7日以内出荷
TC4421/4422 MOSFETドライバ
仕様ロジックタイプ = CMOS, TTL出力電流 = 10 A供給電圧 = 18Vピン数 = 5パッケージタイプ = TO-220出力数 = 1トポロジー = ローサイドドライバ数 = 1極性 = 非反転実装タイプ = スルーホールRoHS指令(10物質対応)対応
Microchip MOSFETゲートドライバ 1.5 A PDIP 1 8-Pin ハイサイド 非反転 スルーホール MICROCHIPMicrochip MOSFETゲートドライバ 1.5 A PDIP 1 8-Pin ハイサイド 非反転 スルーホールMICROCHIP
1,398税込1,538
1袋(2個)
7日以内出荷
TC4431/4432 MOSFETドライバ
仕様ロジックタイプ = CMOS, TTL出力電流 = 1.5 A供給電圧 = 30Vピン数 = 8パッケージタイプ = PDIP出力数 = 1トポロジー = ハイサイドドライバ数 = 1極性 = 非反転実装タイプ = スルーホールRoHS指令(10物質対応)対応
Microchip MOSFETゲートドライバ 13 A TO-220 1 5-Pin ローサイド 非反転 スルーホール MICROCHIPMicrochip MOSFETゲートドライバ 13 A TO-220 1 5-Pin ローサイド 非反転 スルーホールMICROCHIP
18,980税込20,878
1セット(50個)
7日以内出荷
TC4451 / 4452 MOSFETドライバ
仕様ロジックタイプ = CMOS, TTL出力電流 = 13 A供給電圧 = 18Vピン数 = 5パッケージタイプ = TO-220出力数 = 1トポロジー = ローサイドドライバ数 = 1極性 = 非反転実装タイプ = スルーホールTC4451 / 4452 MOSFETドライバRoHS指令(10物質対応)対応
Integrated 5 port QoS Ethernet switch MICROCHIPIntegrated 5 port QoS Ethernet switchMICROCHIP
91,980税込101,178
1セット(66個)
7日以内出荷
仕様PHY/トランシーバインターフェース:MII/SNI●標準データレート:10 Mbps, 100 Mbps●ポート数:5●VLANサポート:あり●ファイバーサポート:あり●インテグレーテッドLEDドライバ数:あり●電源タイプ:シングル●標準動作供給電圧:1.8 V、2.5 V、3.3 V●実装タイプ:表面実装●パッケージタイプ:PQFP●ピン数:128●寸法:20 x 14 x 2.72mm●高さ:2.72mm●長さ:20mm●動作温度 Min:0 ℃●イーサネットスイッチ、Micrel Inc. Micrelの完全統合型でコスト効率に優れたマネージド10 / 100Base-TXイーサネットスイッチソリューションです。RoHS指令(10物質対応)対応
Microchip MOSFETゲートドライバ 10 A TO-220 1 5-Pin ローサイド 反転 スルーホール MICROCHIPMicrochip MOSFETゲートドライバ 10 A TO-220 1 5-Pin ローサイド 反転 スルーホールMICROCHIP
24,980税込27,478
1セット(50個)
7日以内出荷
TC4421A / 4424A MOSFETドライバ
仕様ロジックタイプ = CMOS, TTL出力電流 = 10 A供給電圧 = 18Vピン数 = 5パッケージタイプ = TO-220出力数 = 1トポロジー = ローサイドドライバ数 = 1極性 = 反転実装タイプ = スルーホールRoHS指令(10物質対応)対応
Integrated 5 port 10/100 Ethernet switch MICROCHIPIntegrated 5 port 10/100 Ethernet switchMICROCHIP
149,800税込164,780
1セット(66個)
7日以内出荷
仕様PHY/トランシーバインターフェース:MII/SNI●標準データレート:10 Mbps, 100 Mbps●ポート数:5●VLANサポート:あり●ファイバーサポート:あり●インテグレーテッドLEDドライバ数:あり●電源タイプ:シングル●標準動作供給電圧:1.8 V、2.5 V、3.3 V●実装タイプ:表面実装●パッケージタイプ:PQFP●ピン数:128●寸法:20 x 14 x 2.72mm●高さ:2.72mm●長さ:20mm●動作温度 Min:-40 ℃●イーサネットスイッチ、Micrel Inc. Micrelの完全統合型でコスト効率に優れたマネージド10 / 100Base-TXイーサネットスイッチソリューションです。RoHS指令(10物質対応)対応
Microchip MOSFETゲートドライバ 4.5 A SOIC 2 8-Pin ローサイド 反転, 非反転 表面実装 MICROCHIPMicrochip MOSFETゲートドライバ 4.5 A SOIC 2 8-Pin ローサイド 反転, 非反転 表面実装MICROCHIP
35,980税込39,578
1セット(100個)
7日以内出荷
TC4423A / 4424A / 4425A MOSFETドライバ
仕様ロジックタイプ = CMOS, TTL出力電流 = 4.5 A供給電圧 = 18Vピン数 = 8パッケージタイプ = SOIC出力数 = 2トポロジー = ローサイドドライバ数 = 2極性 = 反転, 非反転実装タイプ = 表面実装RoHS指令(10物質対応)対応
Microchip MOSFETゲートドライバ 1.2 A SOIC 4 16-Pin ローサイド 非反転 表面実装 MICROCHIPMicrochip MOSFETゲートドライバ 1.2 A SOIC 4 16-Pin ローサイド 非反転 表面実装MICROCHIP
3,398税込3,738
1袋(5個)
7日以内出荷
TC4467 / 4468 / 4469 MOSFETドライバ. Microchip TC4467、TC4468、TC4469は、4出力ローサイドMOSFETドライバのシリーズです。 これらのMOSFETドライバでは、各出力用の2つの入力をロジックゲートとして設定しています。. 特長. 動作範囲: 4.5 → 18 V 対称立ち上がり及び立下り: 25 ns 短い等価遅延時間: 75 ns ラッチ防止 - 500 mAの誘導性キックバックに耐える 出力あたり2つの入力ロジックゲート - TC4467用のNAND、TC4468用のAND、TC4469用のAND/INV すべてのピンに2 kV ESD保護
仕様ロジックタイプ = CMOS出力電流 = 1.2 A供給電圧 = 18Vピン数 = 16パッケージタイプ = SOIC出力数 = 4トポロジー = ローサイドドライバ数 = 4ブリッジタイプ = ハーフブリッジ極性 = 非反転実装タイプ = 表面実装RoHS指令(10物質対応)対応
Microchip MOSFETゲートドライバ 4.5 A SOIC 2 8-Pin ローサイド 非反転 表面実装 MICROCHIPMicrochip MOSFETゲートドライバ 4.5 A SOIC 2 8-Pin ローサイド 非反転 表面実装MICROCHIP
23,980税込26,378
1セット(100個)
7日以内出荷
TC4423A / 4424A / 4425A MOSFETドライバ
仕様ロジックタイプ = CMOS, TTL出力電流 = 4.5 A供給電圧 = 18Vピン数 = 8パッケージタイプ = SOIC出力数 = 2トポロジー = ローサイドドライバ数 = 2極性 = 非反転実装タイプ = 表面実装RoHS指令(10物質対応)対応
Microchip MOSFETゲートドライバ 1.5 A SOIC 2 8-Pin ローサイド 非反転 表面実装 MICROCHIPMicrochip MOSFETゲートドライバ 1.5 A SOIC 2 8-Pin ローサイド 非反転 表面実装MICROCHIP
1,198税込1,318
1袋(5個)
7日以内出荷
TC426 / 427 / 428 MOSFETドライバ. Microchip TC426、TC427、TC428デバイスは、デュアルローサイドMOSFETドライバです。. 特長. 高速スイッチング(CL = 1000 pF): 30 ns 高ピークの出力電流: 1.5 A 高出力電圧スイング: VDD -25 mV、GND +25 mV 低入力電流(ロジック「0」又は「1」): 1 μA TTL / CMOS入力に対応 構成: TC426 - 反転、TC427 - 非反転、TC428 - 反転 / 非反転 動作供給電圧: 4.5 → 18 V 電流消費量: 低入力0.4 mA、高入力8 mA シングル電源動作 低出力インピーダンス: 6 Ω ラッチアップ抵抗: >;500 mAの逆電流に耐える ESD保護: 2 kV
仕様ロジックタイプ = CMOS, TTL出力電流 = 1.5 A供給電圧 = 18Vピン数 = 8パッケージタイプ = SOIC出力数 = 2トポロジー = ローサイドドライバ数 = 2極性 = 非反転実装タイプ = 表面実装RoHS指令(10物質対応)対応
Microchip MOSFETドライバ デュアルチャンネル 1.5A 8-Pin SOIC TC4428EOA ローサイド MICROCHIPMicrochip MOSFETドライバ デュアルチャンネル 1.5A 8-Pin SOIC TC4428EOA ローサイドMICROCHIP
2,598税込2,858
1袋(10個)
7日以内出荷
仕様●ピン数: 8●パッケージタイプ: SOIC●トポロジー: ローサイド●ドライバ数: 2●実装タイプ: 表面実装RoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP MICROCHIPMicrochip マイコン, 28-Pin SPDIP PIC16C63A-04/SPMICROCHIP
12,980税込14,278
1セット(15個)
7日以内出荷
PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
マツダ etc特集