カテゴリ

  • 制御機器(13)
絞り込み
ブランド
  • MICROCHIP
  • モノタロウ(1)
  • AMPHENOL(6)
  • AOHI(アオハイ)(8)
  • EverGreen INTERNATIONAL(6)
  • HASCO(18)
  • I ・O DATA(アイオーデータ)(4)
  • LUMBERG(14)
  • RS PRO(48)
  • S&K(三興製作所)(5)
  • SKF(日本エスケイエフ)(6)
  • SPARKFUN(41)
  • StarTech.com(8)
  • TORRAS(37)
  • VISHAY(28)
  • イトーキ(27)
  • ホンダ(122)
  • ホーコス(4)
  • メディアカバーマーケット(20)
  • 三菱ふそう(52)
  • ブランドをもっと見る
エコロジープロダクト
  • RoHS10物質対応RoHS10物質対応(13)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「has 16」の検索結果

特価
本日11月23日(月)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261120
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
13件中 1~13件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Microchip マイコン, 14-Pin PDIP PIC16C505-04/P MICROCHIP

    Microchip マイコン, 14-Pin PDIP PIC16C505-04/P

    MICROCHIP
    ¥379税込¥417
    1個
    7日以内出荷
    PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
    仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIP

    Microchip マイコン, 40-Pin PDIP PIC16F871-I/P

    MICROCHIP
    ¥9,398税込¥10,338
    1セット(10個)
    8日以内出荷
    PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
    仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 40-Pin PDIP PIC16F1719-I/P MICROCHIP

    Microchip マイコン, 40-Pin PDIP PIC16F1719-I/P

    MICROCHIP
    ¥4,598税込¥5,058
    1セット(10個)
    7日以内出荷
    PIC16F1713/1716/1717/1718/1719 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1713/1716/1717/1718/1719 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with 16 level deep hardware stack and 49 instructions. These MCUs provide up to MIPS, up to 28 Kbytes program memory and RAM up to 2048 bytes. On board is configurable oscillator with ±1% accuracy. Microcontroller Features. 32 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator Selectable Frequency Range to 32 MHz 17 to 36 I/O Pins Depending on Model XLP Technology Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. 17 to 25 Channel (Model Dependant) 10-bit Analogue to Digital Converter (ADC) Two Digital to Analogue Converters (DAC) Two Capture/Compare/PWM (CCP) Modules Two PWM Modules Peripheral Pin Select (PPS) Two Operational Amplifiers Two Comparators Four 8-bit Timers One 16-bit Timer Master Synchronous Serial Port (MSSP) with SPI and I2C Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART) Four Configurable Logic Cell (CLC) Modules Complimentary Output Generator (COG) Zero-Cross Detector (ZCD) Numerically Controlled Oscillator (NCO) Voltage Reference Module
    仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 16384ワード最大周波数 = 32MHzRAMサイズ = 2.048 kBUSBチャンネル = 0PWMユニット数 = 2 x 8/10 bitSPIチャンネル数 = 1UARTチャンネル数 = 1イーサネットチャンネル数 = 0インチRoHS指令(10物質対応)対応
  • Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIP

    Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO

    MICROCHIP
    ¥779税込¥857
    1個
    7日以内出荷
    PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
    仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
  • Microchip マイコン, 64-Pin TQFP PIC16F946-I/PT MICROCHIP

    Microchip マイコン, 64-Pin TQFP PIC16F946-I/PT

    MICROCHIP
    ¥129,800税込¥142,780
    1セット(160個)
    7日以内出荷
    PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
    仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 336 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1I2Cチャンネル数 = 1LINチャネルの数 = 0mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 64-Pin TQFP PIC32MZ2048EFH064-I/PT MICROCHIP

    Microchip マイコン, 64-Pin TQFP PIC32MZ2048EFH064-I/PT

    MICROCHIP
    ¥339,800税込¥373,780
    1セット(160個)
    7日以内出荷
    PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
    仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 64デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 4CANチャンネル数 2高さ 1.05mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 100-Pin TQFP PIC32MZ2048EFM100-I/PF MICROCHIP

    Microchip マイコン, 100-Pin TQFP PIC32MZ2048EFM100-I/PF

    MICROCHIP
    ¥219,800税込¥241,780
    1セット(90個)
    7日以内出荷
    PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
    仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 100デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6USARTチャネルの数 0最大イーサネットチャンネル数 1mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 144-Pin TQFP PIC32MZ2048EFH144-I/PH MICROCHIP

    Microchip マイコン, 144-Pin TQFP PIC32MZ2048EFH144-I/PH

    MICROCHIP
    ¥3,198税込¥3,518
    1個
    7日以内出荷
    PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
    仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 144デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6CANチャンネル数 2最大イーサネットチャンネル数 1mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 144-Pin TQFP PIC32MZ2048EFM144-I/PH MICROCHIP

    Microchip マイコン, 144-Pin TQFP PIC32MZ2048EFM144-I/PH

    MICROCHIP
    ¥229,800税込¥252,780
    1セット(90個)
    7日以内出荷
    PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
    仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 144デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6CANチャンネル数 2動作温度 Min -40℃mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 100-Pin TQFP PIC32MZ2048EFH100-I/PT MICROCHIP

    Microchip マイコン, 100-Pin TQFP PIC32MZ2048EFH100-I/PT

    MICROCHIP
    ¥269,800税込¥296,780
    1セット(119個)
    7日以内出荷
    PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
    仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 100デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 kB (ブートフラッシュ), 2.048 MB (フラッシュ)最大周波数 200MHzRAMサイズ 512 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6UARTチャンネル数 6最大イーサネットチャンネル数 1mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 100-Pin TQFP PIC32MZ0512EFF100-I/PT MICROCHIP

    Microchip マイコン, 100-Pin TQFP PIC32MZ0512EFF100-I/PT

    MICROCHIP
    ¥1,998税込¥2,198
    1個
    7日以内出荷
    PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
    仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 100デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 (ブートフラッシュ) kB、512 (フラッシュ) kB最大周波数 200MHzRAMサイズ 128 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6USARTチャネルの数 0最大イーサネットチャンネル数 1mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 100-Pin TQFP PIC32MZ0512EFK100-I/PT MICROCHIP

    Microchip マイコン, 100-Pin TQFP PIC32MZ0512EFK100-I/PT

    MICROCHIP
    ¥219,800税込¥241,780
    1セット(119個)
    7日以内出荷
    PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 倍精度演算に対応 microMIPSモードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス I2S LJ RJ経由の通信、SPI I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール 2 一部のモデルは非対応 UARTモジュール 6 4線式SPIモジュール 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 100イーサネット(MII RMII対応) 12ビット18 Msps ADCモジュール 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ 9 ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) 入力比較(IC)モジュール 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) 12、16、又は18チャンネル(モデルによって異なる)
    仕様ファミリー名 PIC32MZパッケージタイプ TQFP実装タイプ 表面実装ピン数 100デバイスコア MIPSR MicroApTUV(TM)データバス幅 32bitプログラムメモリサイズ 160 (ブートフラッシュ) kB、512 (フラッシュ) kB最大周波数 200MHzRAMサイズ 128 kBUSBチャンネル 3PWMユニット数 1 16/32 bitSPIチャンネル数 6UARTチャンネル数 6最大イーサネットチャンネル数 1mmRoHS指令(10物質対応)対応
  • Microchip マイコン, 144-Pin LQFP PIC32MZ2048EFH144-I/PL MICROCHIP

    Microchip マイコン, 144-Pin LQFP PIC32MZ2048EFH144-I/PL

    MICROCHIP
    ¥2,898税込¥3,188
    1個
    8日以内出荷
    PIC32MZxxxxEF Embedded Connectivity 32ビットマイクロコントローラ. Microchip PIC32MZxxxxEFのマイクロコントローラファミリは、強力なMIPS32R M-Classコアに基づく高性能32ビットデバイスです。 この第2世代のPIC32MZデバイスは、単精度 / 倍精度演算を必要とする用途向けに高性能と低遅延を実現するハードウェア浮動小数点ユニット(FPU)を内蔵しています。 FPUと広範なオンボード周辺装置が一体になっているこのMCUは、処理主体の高速用途に最適です。 MPLABR Harmony統合ソフトウェアフレームワークは、PIC32 MCUに対応した、Microchipの開発プラットフォームです。 このIDEは、さまざまなドライバとライブラリをまとめた、開発を簡素化する単一の統合プラットフォームです。このIDEにより、迅速に市場に投入できるようになります。 詳細については、www.microchip.com/harmonyを参照してください。. マイクロコントローラの機能. MIPS32R 32ビットM-Classコア 最大周波数200 MHz - 330 DMIPS 浮動小数点ユニット(FPU)で高速単精度 / 倍精度演算に対応 microMIPS モードでコードサイズを最大35 %縮小 コード効率の高いアーキテクチャ(C及びアセンブリ) 低消費電力管理モード フェールセーフクロックモニタ(FSCM) 独立したウォッチドッグタイマ プログラマブルPLL及びクロックソース用の発振器 高速ウェイクアップ / スタートアップ. 周辺機能. グラフィックスインターフェイス オーディオインターフェイス - I2S / LJ / RJ経由の通信、SPI / I2C経由の制御 メモリインターフェイス 乱数ジェネレータ(RNG)を搭載した暗号化エンジンでデータ暗号化 / 復号化と認証(AES、3DES、SHA、MD5、HMAC)に対応 - 一部のモデルは非対応 USB 2.0準拠の高速On-The-Go (OTG)コントローラ CANモジュール x 2 - 一部のモデルは非対応 UARTモジュール x 6 4線式SPIモジュール - 4又は6 (モデルによって異なる) SQIモジュール I2Cモジュール - 4又は5 (モデルによって異なる) パラレルマスタポート(PMP) 10 / 100イーサネット(MII / RMII対応) 12ビット18 Msps ADCモジュール - 24、40、又は48チャンネル(モデルによって異なる) 2個のコンパレータ 温度センサ 16ビットタイマ x 9 - ペアリングによって最大4つの32ビットタイマを実現可能 出力比較(OC) / 入力比較(IC)モジュール x 9 ペリフェラルピン選択(PPS) ダイレクトメモリアクセス(DMA) - 12、16、又は18チャンネル(モデルによって異なる)
    仕様ファミリー名 = PIC32MZパッケージタイプ = LQFP実装タイプ = 表面実装ピン数 = 144デバイスコア = PICデータバス幅 = 32bitプログラムメモリサイズ = 2.048 MB最大周波数 = 200MHzRAMサイズ = 512 kBUSBチャンネル = 1PWMユニット数 = 0SPIチャンネル数 = 6標準動作供給電圧 = 2.1 → 3.6 V寸法 = 20 x 20 x 1.45mmRoHS指令(10物質対応)対応