カテゴリ
- 制御機器(1)
絞り込み
ブランド
- MICROCHIP
- BIGMAN(ビッグマン)(1)
- ERECTA(エレクター)(12)
- JACKSON(2)
- JCS(1)
- Merck(メルクミリポア)(1)
- イマオコーポレーション(2)
- エスコ(1)
- オチアイ(3)
- サンハヤト(3)
- スーパーツール(8)
- タカチ電機工業(1)
- ナベヤ(1)
- フジトク(1)
- リンテック(LINTEC)(2)
- 喜多製作所(1)
- 山金工業(2)
- 旭金属工業(旧:新日本ツール)(1)
- 長谷川工業(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「ssp12」の検索結果

Microchip マイコン, 28-Pin SOIC PIC16C773-I/SO
MICROCHIP¥32,980税込¥36,2781セット(27個)7日以内出荷仕様●ファミリー名: PIC16C●パッケージタイプ: SOIC●実装タイプ: 表面実装●ピン数: 28●デバイスコア: PIC●データバス幅: 8bit●プログラムメモリサイズ: - k - 14ワード●最大周波数: 20MHz●RAMサイズ: 256 B●USBチャンネル: 0●PWMユニット数: 2●SPIチャンネル数: 1●USARTチャネルの数: 1●寸法: 18.08×7.59×2.36mm●PIC16C773/774 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into - variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C773/774 family of microcontrollers is based upon Microchip ’s mid-range architecture with an - level hardware stack and 35 14-bit instructions. These MCUs provide up to - MIPS, - Kbytes program memory with data memory of 256 bytes RAM. On board is - RC oscillator with ±1% accuracy. Features. 35 Instructions - Level Hardware Stack RC Oscillator 22 I/O Pins - PIC16C773 33 I/O Pins - PIC16C774 - Capture, Compare, PWM (CCP) Modules - Channel 12-bit Analogue-to-Digital Converter (ADC) - PIC16C773 10 Channel 12-bit Analogue-to-Digital Converter (ADC) - PIC16C774 Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C(TM)Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)RoHS指令(10物質対応)対応