カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • MICROCHIP
  • キングジム(120)
  • SPARKFUN(12)
  • RS PRO(10)
  • cotta(8)
  • カラークリエーション(6)
  • Finn(6)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(5)
  • エスコ(4)
  • StarTech.com(3)
  • フエニックス・コンタクト(2)
  • KTM(2)
  • Electro Harmonix(2)
  • エレコム(1)
  • HP(日本ヒューレット・パッカード)(1)
  • ワゴジャパン(1)
  • コミネ(1)
  • HOBUT(1)
  • VISATON(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(7)
RoHS10物質対応
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tepra pro」の検索結果

7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip マイコン, 44-Pin PLCC PIC16F871-I/L MICROCHIPMicrochip マイコン, 44-Pin PLCC PIC16F871-I/LMICROCHIP
969税込1,066
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO MICROCHIPMicrochip マイコン, 28-Pin SOIC PIC16F870-I/SOMICROCHIP
669税込736
1個
5日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,398税込1,538
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Microchip マイコン, 32-Pin TQFP ATMEGA88A-AU MICROCHIPMicrochip マイコン, 32-Pin TQFP ATMEGA88A-AUMICROCHIP
1,498税込1,648
1袋(5個)
5日以内出荷
ファミリー名 = ATmega88Aパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 32デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 8 kB最大周波数 = 20MHzRAMサイズ = 1 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 2標準動作供給電圧 = 1.8 → 5.5 V幅 = 7.1mmMicrochip ATmega328 CMOS 8 ビットマイクロコントローラは、 AVR 拡張 RISC アーキテクチャをベースにしています。この製品は、 2.7 → 5.5 V の電圧範囲で動作します。8 KB の ISP フラッシュメモリを備え、 read-whi-write 機能搭載、 512 B EEPROM 、 1 KB SRAM 、汎用 I/O ライン x 23 、汎用作業レジスタ x 32 、フレキシブルタイマ / カウンタ x 3 (比較モード、内部 / 外部割り込み)、シリアルプログラマブル USART 、バイト指向 2 線シリアルインターフェイス、 SPI シリアルポート、 6 チャンネル 10 ビット A/D コンバータを搭載しています ( TQFP / QFN / MLF パッケージの 8 チャンネル)、内部発振器を備えたプログラマブルウォッチドッグタイマ、 5 種類のソフトウェア選択可能な省電力モードを備えています。最大 20 MIPS @ 20 MHz のスループット オンチップ 2 サイクルマルチプライヤ オンチップブートプログラムによるインシステムプログラミング ソフトウェアセキュリティのためのプログラミングロック 独立したプリスケーラと比較モードを備えた 2 つの 8 ビットタイマ / カウンタ 16 ビットタイマ / カウンタ x 1 、プリスケーラ、比較モード、キャプチャモード マスタ / スレーブ SPI シリアルインターフェイス バイト指向の 2 線式シリアルインターフェイス 独立したオンチップ発振器を搭載したプログラム可能なウォッチドッグタイマです オンチップアナログコンパレータ ピンの変更時に中断及びウェイクアップ DebugWIRE オンチップデバッグシステム パワーオンリセット及びプログラム可能なブラウンアウト検出 較正済みの発振器を内蔵 外部及び内部割り込みソース TQFP-32 パッケージ
RoHS指令(10物質対応)対応
Microchip マイコン, 32-Pin TQFP ATMEGA32U2-AU MICROCHIPMicrochip マイコン, 32-Pin TQFP ATMEGA32U2-AUMICROCHIP
1,398税込1,538
1袋(2個)
5日以内出荷
ファミリー名 = ATmega32U2パッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 32デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 32 kB最大周波数 = 16MHzRAMサイズ = 1.024 kBUSBチャンネル = 1PWMユニット数 = 1SPIチャンネル数 = 2標準動作供給電圧 = 2.7 → 5.5 V幅 = 7mmAVR 拡張 RISC アーキテクチャベースの Microchip ATmega32U2 CMOS 8 ビットマイクロコントローラです。この製品は、 2.7 → 5.5 V の電圧範囲で動作します。AVR コアは、豊富な命令セットと 32 の汎用作業レジスタを組み合わせます。32 KB のインシステムプログラマブルフラッシュ( Read-While-Write 機能搭載)、 1024 バイト EEPROM 、 1024 バイト SRAM 、 22 個の汎用 I/O ライン、 32 個の汎用作業レジスタ、比較モード / PWM を備えたフレキシブルタイマ / カウンタ x 2 、 USART x 1 、内蔵発振器付きプログラマブルウォッチドッグタイマ、 SPI シリアルポート、 debugWIRE インターフェイスを備えています。 オンチップデバッグシステムやプログラミング、及び 5 つのソフトウェアで選択可能な省電力モードへのアクセスにも使用されます。アイドルモードでは、 SRAM 、タイマ / カウンタ、 SPI ポート、及び割り込みシステムが機能を継続しながら、 CPU が停止します。パワーダウンモードではレジスタの内容が保存されますが、発振器はフリーズし、次の割り込み又はハードウェアリセットが発生するまで、他のすべてのチップ機能は無効になります。最大スループット: 16 MIPS @ 16 MHz リセット後にハードウェア的に作動するオンチップブートプログラムによる、インシステムプログラミング ソフトウェアセキュリティのためのプログラミングロック USB 2.0 フルスピードデバイスモジュールにより、転送完了時に割り込みが発生します USB バスリセット時のマイクロコントローラのリセット(接続解除なし マイクロコントローラ要求時の USB バス切断 独立したプリスケーラと比較モード付きの 8 ビットタイマ / カウンタ x 1 ( 8 ビット PWM チャンネル x 2 ) 16 ビットタイマ / カウンタ x 1 、独立のプリスケーラ、比較、キャプチャモード( 8 ビット PWM チャンネル x 3 )付き マスタ / スレーブSPIシリアルインターフェイス 独立したオンチップ発振器を搭載したプログラム可能なウォッチドッグタイマです オンチップアナログコンパレータ ピンの変更時に中断及びウェイクアップ パワーオンリセットとプログラム可能なブラウンアウト検出 較正済みの発振器を内蔵 外部及び内部割り込みソース QFN32 ( 5 x 5 mm ) / TQFP32 パッケージ
RoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P MICROCHIPMicrochip マイコン, 40-Pin PDIP PIC16F871-I/PMICROCHIP
7,698税込8,468
1セット(10個)
7日以内出荷
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
Microchip マイコン, 44-Pin TQFP ATMEGA32L-8AU MICROCHIPMicrochip マイコン, 44-Pin TQFP ATMEGA32L-8AUMICROCHIP
2,198税込2,418
1袋(2個)
7日以内出荷
高性能、低電力Microchip 8ビットAVR RISCベースマイクロコントローラは、128 KBフラッシュメモリ、read-while-write機能、4 KB EEPROM、4 KB SRAM、53汎用I/Oライン、32汎用作業レジスタ、リアルタイムカウンター、フレキシブルタイマ / カウンター(比較モード、PWM) x 4、USART x 2、バイト指向2線式シリアルインターフェース、オプションの差動入力段及びプログラム可能ゲインに対応した8チャンネル / 10ビットA / Dコンバータ、発振器を内蔵したプログラマブルウォッチドッグタイマを統合しています。高性能、低電力のAtmel AVR 8ビットマイクロコントローラ 先進のRISCアーキテクチャ 133の強力な命令セット 大半が1クロックサイクル実行 32 x 8汎用作業レジスタ、ペリフェラル制御レジスタ 完全スタティック動作 最大スループット: 16 MIPS @ 16 MHz オンチップ2サイクルマルチプライヤ 高耐久不揮発性メモリセグメント 128 Kバイトのインシステムセルフプログラマブルフラッシュプログラム
仕様ファミリー名 = ATmegaパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = AVRデータバス幅 = 8bitプログラムメモリサイズ = 32 kB最大周波数 = 16MHzRAMサイズ = 2 kBUSBチャンネル = 0PWMユニット数 = 1SPIチャンネル数 = 1UARTチャンネル数 = 1最大イーサネットチャンネル数 = 0mmRoHS指令(10物質対応)対応
tepra acアダプター特集