用途液体・粉体・塊体などあらゆる測定物に対応。材質(端子ボックス)ADC12アクリル塗装、(取付部)SUS304、(絶縁物)PE、(電極)SUS304、(Oリング)FKM寸法L(mm)250使用環境(温度)検出部:‐20~60、ハウジング部:‐25~65、(湿度)85%RH MAX測定流体液体・紛体形式標準タイプ感度(比誘電率)約1.以上、(電極間容量値)約1.0pF以上警報出力リレー接点出力(SPTD)/検出時:リレー励磁/リレー非励磁(切替可能)適合電線径G1/2相当構造(検出部)IP68、(ハウジング部)IP65消費電力(VA)約6接点250V 3A AC(抵抗負荷)、30V 3A DC(抵抗負荷)絶縁抵抗(MΩ)100以上、500V DC耐圧力(MPa)静圧にて1(取付部除く)耐振動(m/s2)10~150Hz、19.6(L=250mmの場合、X・Y・Z各方向2時間)電源(V)AC100~240±10%(50/60Hz)