カテゴリ

  • 制御機器(8)
絞り込み
ブランド
  • SIEMENS
  • AICA(アイカ工業)(273)
  • RS PRO(338)
  • MB Wear(83)
  • アイワ医科工業(80)
  • ユーアイ化成(48)
  • aika(アイカ)(44)
  • シュナイダーエレクトリック(43)
  • エヒメ紙工(42)
  • KEMET(34)
  • サンワサプライ(28)
  • SPARKFUN(27)
  • エスコ(20)
  • BMW(20)
  • SKF(日本エスケイエフ)(18)
  • ICOMES(16)
  • HARLEY-DAVIDSON(15)
  • Ringfeder(12)
  • NSK(日本精工)(11)
  • トーアボージン(11)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「AICA」の検索結果

8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Builtin luminaire flashing indicator IN SIEMENSBuiltin luminaire flashing indicator INSIEMENS
54,980税込60,478
1個
7日以内出荷
内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、透明、24 V ac/dc、直径 70 mm
仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:クリア●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃アズワン品番65-7348-05
Builtin luminaire flashing indicator IN SIEMENSBuiltin luminaire flashing indicator INSIEMENS
119,800税込131,780
1個
7日以内出荷
内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、緑色、24 V ac/dc、直径 70 mm
仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:緑●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃●コード番号:190-6065アズワン品番65-7347-51
Builtin luminaire flashing indicator IN SIEMENSBuiltin luminaire flashing indicator INSIEMENS
49,980税込54,978
1個
7日以内出荷
内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、青色、24 V ac/dc、直径 70 mm
仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:青●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃●コード番号:190-6061アズワン品番65-7347-48
Builtin luminaire flashing indicator IN SIEMENSBuiltin luminaire flashing indicator INSIEMENS
99,980税込109,978
1個
7日以内出荷
内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、赤色、24 V ac/dc、直径 70 mm
仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:赤●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃アズワン品番65-7348-04
Builtin luminaire flashing indicator IN SIEMENSBuiltin luminaire flashing indicator INSIEMENS
99,980税込109,978
1個
7日以内出荷
内蔵信号ランプ、リピートフラッシュライト、内蔵 LED、黄色、24 V ac/dc、直径 70 mm
仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:黄●取付方法:バヨネットマウント●バルブタイプ:LED灯●消費電流:45mA●ベース直径:75mm●ランプ含む:あり●高さ:96.5mm●IP保護等級:IP65●動作温度 Min:-20℃アズワン品番65-7347-54
サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENSサーマルリレー 3RBシリーズ 0.32 → 1.25 ASIEMENS
32,980税込36,278
1個
7日以内出荷
TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2AIthasmanualorautomaticresetswitchfunctionalityIthasasizeS0ItcanbemountedwithcontactormountingThetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminalDuetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypesIthaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
サーマルリレー 3RBシリーズ 4 → 16 A SIEMENSサーマルリレー 3RBシリーズ 4 → 16 ASIEMENS
29,980税込32,978
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S00It can be mounted with contactor mountingThe type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminalDue to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few typesIt has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
サーマルリレー 3RBシリーズ 6 → 25 A SIEMENSサーマルリレー 3RBシリーズ 6 → 25 ASIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 AIt has manual or automatic reset switch functionalityIt has a size S0It can be mounted with contactor mountingThe type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminalDue to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few typesIt has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58