カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • SIEMENS
  • ホンダ(81)
  • RS PRO(22)
  • Hirschmann Test & Measurement(18)
  • SPARKFUN(12)
  • ハイテクインター(12)
  • MUELLER ELECTRIC(11)
  • 日本モレックス(molex)(9)
  • JOYN(9)
  • DUCATI(8)
  • KTM(8)
  • Cisco(シスコ)(8)
  • ダルトン(6)
  • アヅマ(6)
  • AMPHENOL(5)
  • サイバーストーク(5)
  • piaggio(ピアッジオグループ)(5)
  • 武蔵ホルト(4)
  • CF POSH(4)
  • 三菱ふそう(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「Copper」の検索結果

関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ブスバー Siemens Sulphur Fluorine Copper SIEMENSブスバー Siemens Sulphur Fluorine CopperSIEMENS
5,160税込5,676
1個
7日以内出荷
RoHS指令(10物質対応)対応
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
26,980税込29,678
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is 24 V DCThe design of the surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS接触器リレー SIRIUSシリーズ 72 VdcSIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuitThe operating voltage is from 72 to 125 V DCThe design of surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
関連キーワード
cppe特集
  • おすすめ人気ランキング
  • cppe