カテゴリ

  • 制御機器(8)
絞り込み
ブランド
  • SIEMENS
  • AZLA(アズラ)(44)
  • ASUS(エイスース)(15)
  • シュナイダーエレクトリック(14)
  • I ・O DATA(アイ・オー・データ)(11)
  • SCHURTER(11)
  • SPARKFUN(9)
  • RS PRO(6)
  • BUFFALO(バッファロー)(5)
  • brembo(3)
  • Festo(3)
  • カンダ[厨房用品](2)
  • 片岡製作所(2)
  • DUCATI(2)
  • Baumer(2)
  • Thermo Scientific Nalgene(2)
  • カツイチ(2)
  • エスコ(1)
  • 高階救命器具(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「narda」の検索結果

8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
接触器リレー SIRIUSシリーズ 110 Vac SIEMENS接触器リレー SIRIUSシリーズ 110 VacSIEMENS
32,980税込36,278
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is up to 120 V ACIt has a size S00The type of electrical connection for auxiliary contact is through screw-type terminalThe contactor relays have standard-compliant terminal designations
仕様●コンタクトの定格電流:3 A●制御電圧:110 Vac●範囲:SIRIUS●通常端子構成:2NC + 6NOアズワン品番65-7285-96
接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 →34 VdcSIEMENS
39,980税込43,978
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for railwayThe operating voltage is 24 to 34 V DCThe design of the surge suppressor is with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contactor relays have standard-compliant terminal desi
仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:2NC + 2NOアズワン品番65-7285-82
シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 8極SIEMENS
109,800税込120,780
1個
7日以内出荷
TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuitIthasoperatingvoltageof220VACThecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnologyThetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminalDuetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossibleThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversionsThedevicesareclimate-resistantandhaveahighcontactreliabilityItisapprovedforworldwideusee.gIECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
シーメンス 電磁接触器 110 → 132 V ac 8極 SIEMENSシーメンス 電磁接触器 110 → 132 V ac 8極SIEMENS
99,980税込109,978
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 110 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit
仕様●コイル電圧:110 → 132 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-48
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
26,980税込29,678
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is 24 V DCThe design of the surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS接触器リレー SIRIUSシリーズ 72 VdcSIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuitThe operating voltage is from 72 to 125 V DCThe design of surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENSシーメンス 電磁接触器 40 → 50 V ac 8極SIEMENS
24,980税込27,478
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 42 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 10極SIEMENS
159,800税込175,780
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 220 to 264 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56