カテゴリ

  • 制御機器(6)
絞り込み
ブランド
  • SIEMENS
  • cotta(60)
  • VC工業(23)
  • RS PRO(21)
  • 東芝(10)
  • 鳥繁産業(6)
  • 浦谷商事(5)
  • タニタ(5)
  • パイロット(5)
  • HEIKO(5)
  • 日東工業(4)
  • NB(日本ベアリング)(4)
  • CONDOR(山崎産業)(4)
  • 不二ラテックス(4)
  • ASK(エイエスケイ) (ベアリング)(4)
  • TRACO POWER(4)
  • VISHAY(4)
  • オイレス工業(3)
  • スリーライン(3)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「op20」の検索結果

関連キーワード
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
産業用ソケット グレー 16A 1個 SIEMENS産業用ソケット グレー 16A 1個SIEMENS
9,998税込10,998
1個
7日以内出荷
The Siemens Socket Outlet works with an operating current ranges up to 16 A and has one number of socketThis socket outlet comes with Grey finishing or colour.IP20 international protection rating Thermoplastic
仕様●定格電流:16A●IP保護等級:IP20●色:グレー●コード番号:230-2169アズワン品番65-7568-50
シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 8極SIEMENS
129,800税込142,780
1個
7日以内出荷
TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuitIthasoperatingvoltageof220VACThecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnologyThetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminalDuetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossibleThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversionsThedevicesareclimate-resistantandhaveahighcontactreliabilityItisapprovedforworldwideusee.gIECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
接触器リレー カップリングリレーシリーズ 24 V dc SIEMENS接触器リレー カップリングリレーシリーズ 24 V dcSIEMENS
31,980税込35,178
1個
7日以内出荷
The Siemens coupling contactor relay with varistor plugged on has DC control supply voltageIt has 2 NO + 2 NC contact configuration.IP20 protection class -25℃ to +50℃ operating temperature range Screw type terminals used
仕様●コンタクトの定格電流:10 A●制御電圧:24 V dc●範囲:カップリングリレー●取付方法:レール取り付けアズワン品番65-7304-84
シーメンス 電磁接触器 40 → 50 V ac 8極 SIEMENSシーメンス 電磁接触器 40 → 50 V ac 8極SIEMENS
27,980税込30,778
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 42 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:40 → 50 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUS●コード番号:211-3711アズワン品番65-7286-08
シーメンス 電磁接触器 220 → 264 V ac 10極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 10極SIEMENS
199,800税込219,780
1個
7日以内出荷
The Siemens SIRIUS 3TH4 series is a contactor relay for switching the control signals in the control circuitIt has operating voltage of 220 to 264 V ACThe contactor relays have standard-compliant terminal designations and a reliable connection technologyThe type of electrical connection for auxiliary and control current circuit is through screw terminalDue to multiplication of outputs, simultaneous switching of up to 10 auxiliary circuits is possibleThe contacts are designed with positively driven operation for safety applications as well as SUVA versionsThe devices are climate-resistant and have a high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Protection class IP is IP20 Ambient operating temperature is -25 to +55℃
仕様●コイル電圧:220 → 264 V ac●極数:10●コンタクトの定格電流:6 A●通常端子構成:4NC + 6NO●範囲:SIRIUS●コード番号:211-3714アズワン品番65-7291-56
シーメンス 補助スイッチブロック 2 SIEMENSシーメンス 補助スイッチブロック 2SIEMENS
54,980税込60,478
1個
7日以内出荷
The Siemens auxiliary switch block mainly used for size 2 to 14 auxiliary switch block left or right.IP20 protection class -25℃ to +55℃ operating temperature range
仕様●コンタクトの数:2●通常端子構成:1NC、1NO●取付方法:スナップ式●コード番号:231-3568アズワン品番65-7303-99
関連キーワード
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら