カテゴリ

  • 制御機器(6)
絞り込み
ブランド
  • SIEMENS
  • ラムマウント(746)
  • SPARKFUN(38)
  • HP(日本ヒューレット・パッカード)(15)
  • SKF(日本エスケイエフ)(8)
  • APEM(8)
  • ホンダ(7)
  • DELTRON(6)
  • NEATFRAME(6)
  • ARUBA(アルバ)(5)
  • LAMP(スガツネ工業)(4)
  • 三菱ふそう(4)
  • トヨタ(4)
  • brembo(4)
  • SICK(4)
  • GPR Exhaust (ジーピーアールエキゾースト)(4)
  • BMW(3)
  • FINDER(3)
  • RS PRO(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ram mount」の検索結果

6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
フロントロータリ動作メカニズム SIEMENSフロントロータリ動作メカニズムSIEMENS
8,098税込8,908
1個
7日以内出荷
The Siemens rotary operating mechanism used for main and emergency switching-off switchIt has 25 amp and 32 amp rated current rating.Available in black color Front mount
仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3552アズワン品番65-7806-25
フロントロータリ動作メカニズム SIEMENSフロントロータリ動作メカニズムSIEMENS
19,980税込21,978
1個
7日以内出荷
The Siemens rotary operating mechanism used for main and emergency switching-off switchIt has 63 amp and 125 amp rated current rating.Available in red / yellow color Front mount
仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3554アズワン品番65-7807-18
フロントロータリ動作メカニズム SIEMENSフロントロータリ動作メカニズムSIEMENS
7,898税込8,688
1個
7日以内出荷
The Siemens rotary operating mechanism used for main and emergency switching-off switchIt has 25 amp and 32 amp rated current rating.Available in red / yellow color Front mount
仕様●種類:作動レバー●併用可能製品:緊急スイッチオフスイッチ 3LD2●コード番号:231-3553アズワン品番65-7807-12
サーマルリレー 3RBシリーズ 0.32 → 1.25 A SIEMENSサーマルリレー 3RBシリーズ 0.32 → 1.25 ASIEMENS
32,980税込36,278
1個
7日以内出荷
TheSiemensSIRIUS3RBseriesisasolid-stateoverloadrelayforinverse-timedelayedprotectionofloadswithnormalandheavystartingagainstexcessivetemperaturerisesduetooverload,phaseunbalanceorphasefailurewhichhasacurrentratingupto1.2AIthasmanualorautomaticresetswitchfunctionalityIthasasizeS0ItcanbemountedwithcontactormountingThetypeofelectricalconnectionformaincircuitandforauxiliarycircuitisthroughscrew-typeterminalDuetothewidecurrentsettingrangesandvarioustrippingcharacteristics,completeseriesofmotorsarecoveredwithjustafewtypesIthaslowheatlosswhichmakesitenergy-efficientandhelptoreducethetemperatureriseinthecontrolcabinet.Ambientoperatingtemperatureis-25to+60℃Operatingfrequencyis50to60HzTripclassisCLASS10E
仕様●モーター定格電流:0.32 → 1.25 A●コンタクトの定格電流:1.25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NOアズワン品番65-7286-09
サーマルリレー 3RBシリーズ 4 → 16 A SIEMENSサーマルリレー 3RBシリーズ 4 → 16 ASIEMENS
29,980税込32,978
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a manual-automatic reset solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failureIt has a size S00It can be mounted with contactor mountingThe type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminalDue to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few typesIt has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 10E
仕様●モーター定格電流:4 → 16 A●コンタクトの定格電流:16 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3658アズワン品番65-7292-41
サーマルリレー 3RBシリーズ 6 → 25 A SIEMENSサーマルリレー 3RBシリーズ 6 → 25 ASIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RB series is a solid-state overload relay for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure which has a current rating up to 25 AIt has manual or automatic reset switch functionalityIt has a size S0It can be mounted with contactor mountingThe type of electrical connection for main circuit and for auxiliary circuit is through screw-type terminalDue to the wide current setting ranges and various tripping characteristics, complete series of motors are covered with just a few typesIt has low heat loss which makes it energy-efficient and help to reduce the temperature rise in the control cabinet.Ambient operating temperature is -25 to +60℃ Operating frequency is 50 to 60 Hz Trip class is CLASS 20E
仕様●モーター定格電流:6 → 25 A●コンタクトの定格電流:25 A●範囲:3RB●極の設定:3P●通常端子構成:1NC + 1NO●コード番号:211-3660アズワン品番65-7292-58