カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • SIEMENS
  • DAYTONA(デイトナ)(12)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(449)
  • RS PRO(217)
  • SPARKFUN(210)
  • KTM(162)
  • piaggio(ピアッジオグループ)(88)
  • StarTech.com(20)
  • AMPHENOL(14)
  • Seeed Studio(10)
  • EVOTECH PERFORMANCE (エヴォテックパフォーマンス)(10)
  • ハネウェル(7)
  • FINDER(7)
  • MICROCHIP(6)
  • シュナイダーエレクトリック(5)
  • SONY(4)
  • DUCATI(4)
  • ABB(4)
  • APEM(4)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sp connect」の検索結果

関連キーワード
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
モニタリングリレー SPDT SIEMENSモニタリングリレー SPDTSIEMENS
54,980税込60,478
1個
7日以内出荷
Siemens 3UG シリーズはデジタル監視リレーです。監視機能はフェーズ監視です。切り替えコンタクト x 1、スプリングタイプ Terminal Connection システム。保護クラスは IP20 となっています。 製品機能の自動リセットが可能です 入口と出口の間はガルバニック絶縁が施されています
仕様●監視アプリケーション:電圧●接点構成:SPDT●電圧感度:過電圧●電源相数:1●シリーズ:3GU●コード番号:213-1315アズワン品番65-8057-82
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
33,980税込37,378
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is up to 24 V DCIt has captive auxiliary switch for SUVA applicationIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contacto
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 7NOアズワン品番65-7289-46
接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 →34 VdcSIEMENS
21,980税込24,178
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuitThe operating voltage is 24 V DCThe design of surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type te
仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:4NOアズワン品番65-7285-87
シーメンス 電磁接触器 220 → 264 V ac 8極 SIEMENSシーメンス 電磁接触器 220 → 264 V ac 8極SIEMENS
109,800税込120,780
1個
7日以内出荷
TheSiemensSIRIUS3TH4seriesisacontactorrelayforswitchingthecontrolsignalsinthecontrolcircuitIthasoperatingvoltageof220VACThecontactorrelayshavestandard-compliantterminaldesignationsandareliableconnectiontechnologyThetypeofelectricalconnectionforauxiliaryandcontrolcurrentcircuitisthroughscrewterminalDuetomultiplicationofoutputs,simultaneousswitchingofupto10auxiliarycircuitsispossibleThecontactsaredesignedwithpositivelydrivenoperationforsafetyapplicationsaswellasSUVAversionsThedevicesareclimate-resistantandhaveahighcontactreliabilityItisapprovedforworldwideusee.gIECandUL/CSA.ProtectionclassIPisIP20Ambientoperatingtemperatureis-25to+55℃
仕様●コイル電圧:220 → 264 V ac●極数:8●コンタクトの定格電流:6 A●通常端子構成:4NC + 4NO●範囲:SIRIUSアズワン品番65-7288-49
接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 →34 VdcSIEMENS
39,980税込43,978
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for railwayThe operating voltage is 24 to 34 V DCThe design of the surge suppressor is with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contactor relays have standard-compliant terminal desi
仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:2NC + 2NOアズワン品番65-7285-82
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
26,980税込29,678
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is 24 V DCThe design of the surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS接触器リレー SIRIUSシリーズ 72 VdcSIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuitThe operating voltage is from 72 to 125 V DCThe design of surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88