電動油圧充電式コードレスパンチャーIKURATOOLS(育良精機)(1件のレビュー)3日以内出荷
1回の充電で390回打ち抜き可能です。(SS400Φ11 t=6にて)5.7kgと超軽量です。圧力規制弁搭載しています。
付属品片口スパナ#10・17、六角棒レンチ#3、バッテリーパック1個、充電器、ポンチ・ダイスセット(SL11B)、キャリングケース(樹脂製)ストローク(mm)12質量(kg)5.7(バッテリーパック含む)電源充電器AC100V(50/60Hz)バッテリーバッテリーパック(リチウムイオン)バッテリー容量(Ah)4バッテリー電圧(V)DC18モーター電圧(V)DC18本体出力(kN[kgf])117.6(12000)充電時間(分)80
電動油圧充電式コードレスパンチャーIKURATOOLS(育良精機)5日以内出荷
1回の充電で310回打ち抜き可能です。セミバリアフリーを実現!7.9kgと超軽量です。圧力規制弁搭載しています。
付属品片口スパナ#10・17、六角棒レンチ#3、バッテリーパック1個、充電器、ポンチ・ダイスセット(SL11B)、キャリングケース(樹脂製)ストローク(mm)14質量(kg)7.9(バッテリーパック含む)電源充電器AC100V(50/60Hz)バッテリーバッテリーパック(リチウムイオン)バッテリー容量(Ah)4バッテリー電圧(V)DC18モーター電圧(V)DC18本体出力(kN[kgf])127.4(13000)充電時間(分)80
コードレスアングルカッターIKURATOOLS(育良精機)5日以内出荷
現場作業に最適な充電式です。切粉・無駄な切りガスが出ません。切断スピード3秒・一回の充電で450カット以上!
付属品バッテリーパック×1個/充電器/受刃A(等辺山形鋼用)/受刃S(穴あきアングル用)/六角棒レンチ#4/片口スパナ#17/キャリングケース(樹脂製)質量(kg)7.4電源バッテリーパックDC18V 4.0Ah外形寸法(幅W×長さL×高さH)(mm)106×303×360最大加工能力40×40×t3(SS400)最大出力(kN)117.6(12000kgf)充電器電圧(V)AC100(50/60Hz)充電時間(分)80