エンジンウインチIKURATOOLS(育良精機)5日以内出荷
エンジン式なので電源の無い所でも作業可能です。小型・軽量で優れた操作性があります。本体が傾いてもエンジンが止まらずスムーズな作業が行えます。大型のフランジでロープの脱落を防止します。牽引物の近くなど広い範囲で作業ができます。エンジンとキャプスタン直径型でバランス性に優れています。安全性と作業性に優れた尻手保持装置付属しています。本体質量17kgと小型・軽量です。
用途ケーブル延線工事、作業ツールの吊上げ、伐倒木の移動など質量(kg)17外形寸法(幅W×長さL×高さH)(mm)400×390×380エンジンタイプHONDA GX-50(360°自在傾斜)適合ロープ径(Φmm)12(10)ポリエステルクロスロープ能力(kg)【巻取】横引き:500/縦引き:300巻取速度(m/min)常用12