カテゴリ
- 制御機器(5)
絞り込み
ブランド
- STMicro
- Canon(3)
- Metrol(メトロール)(1)
- アサ電子工業(1)
エコロジープロダクト
RoHS10物質対応(5)
「stm8l」の検索結果

STMicroelectronics マイコン STM8L, 20-Pin TSSOP STM8L051F3P6
STMicro¥1,898税込¥2,0881袋(10個)7日以内出荷仕様●ファミリー名 : STM8L●パッケージタイプ : TSSOP●実装タイプ : 表面実装●ピン数 : 20●デバイスコア : STM8●データバス幅 : 8bit●プログラムメモリサイズ : 8 kB●最大周波数 : 16MHz●RAMサイズ : 1 kB●USBチャンネル : 0●PWMユニット数 : 1 x 16 bit●SPIチャンネル数 : 1●USARTチャネルの数 : 1●プログラムメモリタイプ : フラッシュmm●STM8Lシリーズ超低電力8ビットマイクロコントローラ、STMicroelectronics. STM8Lは8ビットSTM8コアをベースに設計されています。 最小電力モード0.35 μAの超低電力消費 STM8L101: 最小電力モード0.35 μA、ダイナミックランモード150 μA/MHz STM8L151 / 152: 最小電力モード0.4 μA、ダイナミックランモード192 μA / MHzRoHS指令(10物質対応)対応
STMicroelectronics マイコン STM32L0, 32-Pin UFQFPN STM32L051K8U6
STMicro¥229,800税込¥252,7801セット(490個)7日以内出荷仕様●ファミリー名 : STM32L0●パッケージタイプ : UFQFPN●実装タイプ : 表面実装●ピン数 : 32●デバイスコア : ARM Cortex M0+●データバス幅 : 32bit●プログラムメモリサイズ : 64 kB●最大周波数 : 32MHz●RAMサイズ : 2 kB●SPIチャンネル数 : 3●標準動作供給電圧 : 1.8 3.6 V●動作温度 Max : +85 ℃mmRoHS指令(10物質対応)対応
STMicroelectronics マイコン STM32L0, 64-Pin LQFP STM32L073RZT6
STMicro¥1,998税込¥2,1981袋(2個)7日以内出荷仕様●ファミリー名 : STM32L0●パッケージタイプ : LQFP●実装タイプ : 表面実装●ピン数 : 64●デバイスコア : ARM Cortex M0+●データバス幅 : 32bit●プログラムメモリサイズ : 192 kB●最大周波数 : 32MHz●RAMサイズ : 20 kB●USBチャンネル : 1●SPIチャンネル数 : 6●USARTチャネルの数 : 4●ADCユニット数 : 1mm●The ultra-low-power STM32L073xx microcontrollers incorporate the connectivity power of the universal serial bus (USB 2.0 crystal-less) with the high-performance ARMR CortexR-M0+ 32-bit RISC core operating at a 32 MHz frequency, a memory protection unit (MPU), high-speed embedded memories (up to 192 Kbytes of Flash program memory, 6 Kbytes of data EEPROM and 20 Kbytes of RAM) plus an extensive range of enhanced I/Os and peripherals. The STM32L073xx devices provide high power efficiency for a wide range of performance. It is achieved with a large choice of internal and external clock sources, an internal voltage adaptation and several low-power modes. The STM32L073xx devices offer several Analogue features, one 12-bit ADC with hardware oversampling, two DACs, two ultra-low-power comparators, several timers, one low-power timer (LPTIM), four general-purpose 16-bit timers and two basic timer, one RTC and one SysTick which can be used as timebase. They also feature two watchdogs, one watchdog with independent clock and window capability and one window watchdog based on bus clock. Moreover, the STM32L073xx devices embed standard and advanced communication interfaces: up to three I2Cs, two SPIs, one I2S, four USARTs, a low-power UART (LPUART), and a crystal-less USB. The devices offer up to 24 capacitive sensing channels to simply add touch sensing functionality to any application. The STM32L073xx also include a real-time clock and a set of backup registers that remain powered in Standby mode. Finally, their integrated LCD controller has a built-in LCD voltage generator that allows to drive up to 8 multiplexed LCDs with contrast independent of the supply voltage. The ultra-low-power STM32L073xx devices operate from a 1.8 to 3.6 V power supply (down to 1.65 V at power down) with BOR and from a 1.65 to 3.6 V power supply without BOR option. They are available in the -40 to +125 ℃ temperature range. A comprehensive set of power-saving modes allows the design of low-power applications.RoHS指令(10物質対応)対応