仕様(ランダムアクセス時間)200ns寸法(mm)4.9×3.9×1.25タイプ【パッケージ】SOIC規格【自動車】AEC-Q100電圧(V)【プログラミング】2.5→5.5構成256x16ビット、512x8ビットインターフェースシリアル-マイクロワイヤーメモリー4kbitピン数(ピン)8RoHS指令(10物質対応)対応データ保持200年実装タイプ表面実装動作供給電圧(V)【最小】2.5V【最大】5.5V1ワード当たりのビット数8,16ワード数256512最大動作温度(℃)85最小動作温度(℃)-40