カテゴリ

  • パソコン/周辺機器(2)
  • 電気材料(1)
絞り込み
ブランド
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
  • RS PRO(17)
  • SPARKFUN(10)
  • DRAG SPECIALTIES(ドラッグスペシャリティーズ)(6)
  • シュナイダーエレクトリック(4)
  • SKF(日本エスケイエフ)(2)
  • AMPHENOL(2)
  • WTB(ダブルティービー)(2)
  • 3M(スリーエム)(1)
  • NACHI(不二越)(1)
  • MOTO GRAFIX (モトグラフィックス)(1)
  • UGREEN(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「agres」の検索結果

特価
本日4月11日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
149,800税込164,780
1セット(80個)
7日以内出荷
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●ポート数:1×1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:20mm●幅:21.35mm●深さ:19.3mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4307規格CAT5アズワン品番65-7777-06
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
239,800税込263,780
1セット(80個)
7日以内出荷
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308アズワン品番65-7775-17
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
2,998税込3,298
1個
7日以内出荷
Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
仕様●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.75mm●幅:21.5mm●深さ:19.2mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4441アズワン品番65-7778-97