カテゴリ
- 制御機器(23)
- パソコン/周辺機器(2)
- 電気材料(1)
絞り込み
ブランド
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
- APEM(12)
- BOURNS(2,527)
- KEMET(28)
- MAZDA(マツダ)(54)
- MODERNSOLID(ウィンテクノ)(78)
- RS PRO(29)
- SPARKFUN(55)
- Texas Instruments(11)
- イトーキ(16)
- シヤチハタ(31)
- シュナイダーエレクトリック(15)
- スバル(73)
- タンガロイ(35)
- トヨタ(41)
- ホンダ(157)
- ミツビシ(33)
- メディアカバーマーケット(11)
- 三菱ふそう(109)
- ブランドをもっと見る

SMDレジスタ 49.9Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7051-15
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥149,800税込¥164,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●ポート数:1×1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:20mm●幅:21.35mm●深さ:19.3mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4307規格CAT5アズワン品番65-7777-06
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥249,800税込¥274,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308アズワン品番65-7775-17
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,298税込¥2,5281個7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.75mm●幅:21.5mm●深さ:19.2mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4441アズワン品番65-7778-97
SMDレジスタ 49.9kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-40
SMDレジスタ 4.75kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:4.75kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-40
SMDレジスタ 33.2kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:33.2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6925-15
SMDレジスタ 210Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:210Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7046-59
SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:20kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-66
SMDレジスタ 1MΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1MΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7039-05
SMDレジスタ 348kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:348kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-75
SMDレジスタ 1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-93
SMDレジスタ 10Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥97,980税込¥107,7781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:10Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-62
SMDレジスタ 100kΩ 0603 1608M 0.15W 1セット 250個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥12,980税込¥14,2781セット(250個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(250個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:0603 (1608M)●許容差:±0.1%●定格電力:0.15W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-67
SMDレジスタ 681kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:681kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-63
SMDレジスタ 475Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:475Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6947-48
SMDレジスタ 4.99kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:4.99kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-57
SMDレジスタ 33.2Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:33.2Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7086-01
SMDレジスタ 24.9Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,298税込¥2,5281セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:24.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-90
SMDレジスタ 210kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥3,298税込¥3,6281セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:210kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-42
SMDレジスタ 20Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥3,398税込¥3,7381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:20Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7041-81
SMDレジスタ 121kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,998税込¥3,2981セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:121kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-56
SMDレジスタ 11Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:11Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-02
SMDレジスタ 10kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:10kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-48
SMDレジスタ 30.1Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:30.1Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7045-38
SMDレジスタ 1.1kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥1,998税込¥2,1981セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1.1kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-72
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら