カテゴリ

  • 制御機器(39)
  • パソコン/周辺機器(2)
  • 電気材料(1)
絞り込み
ブランド
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
  • BOURNS(2,305)
  • ホンダ(135)
  • 三菱ふそう(109)
  • MODERNSOLID(ウィンテクノ)(78)
  • スバル(73)
  • MAZDA(マツダ)(54)
  • SPARKFUN(54)
  • トヨタ(41)
  • KEMET(41)
  • タンガロイ(37)
  • ミツビシ(33)
  • シヤチハタ(31)
  • RS PRO(18)
  • イトーキ(16)
  • シュナイダーエレクトリック(14)
  • APEM(12)
  • Texas Instruments(11)
  • メディアカバーマーケット(11)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「rns」の検索結果

関連キーワード
42件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • SMDレジスタ 49.9Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 49.9Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    1,998税込2,198
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7051-15
  • RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    149,800税込164,780
    1セット(80個)
    7日以内出荷
    Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
    仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●ポート数:1×1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:20mm●幅:21.35mm●深さ:19.3mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4307規格CAT5アズワン品番65-7777-06
  • RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    249,800税込274,780
    1セット(80個)
    7日以内出荷
    Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
    仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308アズワン品番65-7775-17
  • RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,298税込2,528
    1個
    7日以内出荷
    Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
    仕様●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.75mm●幅:21.5mm●深さ:19.2mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4441アズワン品番65-7778-97
  • SMDレジスタ 59kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 59kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:59kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7090-60
  • SMDレジスタ 49.9Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 49.9Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-83
  • SMDレジスタ 49.9kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 49.9kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    1,998税込2,198
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:49.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-40
  • SMDレジスタ 4.75kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 4.75kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:4.75kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-40
  • SMDレジスタ 33.2kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 33.2kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:33.2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6925-15
  • SMDレジスタ 210Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 210Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:210Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7046-59
  • SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:20kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-66
  • SMDレジスタ 1MΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 1MΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:1MΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7039-05
  • SMDレジスタ 15Ω 1206 3216M 0.4W 1セット 1000個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 15Ω 1206 3216M 0.4W 1セット 1000個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    94,980税込104,478
    1セット(1000個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(1000個入り)●抵抗:15Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-68
  • SMDレジスタ 82.5Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 82.5Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,498税込2,748
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:82.5Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7044-67
  • SMDレジスタ 348kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 348kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:348kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-75
  • SMDレジスタ 332kΩ 1206 3216M 0.4W 1セット 1000個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 332kΩ 1206 3216M 0.4W 1セット 1000個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    86,980税込95,678
    1セット(1000個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(1000個入り)●抵抗:332kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-05
  • SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    1,998税込2,198
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-42
  • SMDレジスタ 22.1kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 22.1kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:22.1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-37
  • SMDレジスタ 1kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 1kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-93
  • SMDレジスタ 10Ω 1206 3216M 0.4W 1セット 1000個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 10Ω 1206 3216M 0.4W 1セット 1000個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    97,980税込107,778
    1セット(1000個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(1000個入り)●抵抗:10Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-62
  • SMDレジスタ 100kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 100kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,498税込2,748
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7038-34
  • SMDレジスタ 100kΩ 0603 1608M 0.15W 1セット 250個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 100kΩ 0603 1608M 0.15W 1セット 250個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    12,980税込14,278
    1セット(250個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(250個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:0603 (1608M)●許容差:±0.1%●定格電力:0.15W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-67
  • SMDレジスタ 1.33kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 1.33kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:1.33kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6925-62
  • SMDレジスタ 681kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 681kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,398税込2,638
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:681kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-63
  • SMDレジスタ 6.81kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 6.81kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:6.81kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-98
  • SMDレジスタ 475Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 475Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:475Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6947-48
  • SMDレジスタ 4.99kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 4.99kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:4.99kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-57
  • SMDレジスタ 33.2Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 33.2Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:33.2Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7086-01
  • SMDレジスタ 24.9Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 24.9Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,298税込2,528
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:24.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-90
  • SMDレジスタ 210kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 210kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    3,298税込3,628
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:210kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-42
  • SMDレジスタ 20Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 20Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    3,398税込3,738
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:20Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7041-81
  • SMDレジスタ 200kΩ 0805 2012M 0.2W 1セット 1000個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 200kΩ 0805 2012M 0.2W 1セット 1000個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    84,980税込93,478
    1セット(1000個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1リール(1000個入り)●抵抗:200kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-89
  • SMDレジスタ 121kΩ 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 121kΩ 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,998税込3,298
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:121kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-56
  • SMDレジスタ 11Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 11Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,098税込2,308
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:11Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-02
  • SMDレジスタ 10kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 10kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,598税込2,858
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:10kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-48
  • SMDレジスタ 1.5kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 1.5kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:1.5kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7043-05
  • SMDレジスタ 30.1Ω 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 30.1Ω 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:30.1Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7045-38
  • SMDレジスタ 2kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 2kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,298税込2,528
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7045-93
  • SMDレジスタ 150Ω 0805 2012M 0.2W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 150Ω 0805 2012M 0.2W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,098税込2,308
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:150Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-60
  • SMDレジスタ 150kΩ 1206 3216M 0.4W 1セット 25個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    SMDレジスタ 150kΩ 1206 3216M 0.4W 1セット 25個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    2,198税込2,418
    1セット(25個)
    7日以内出荷
    TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
    仕様●入数:1テープ(25個入り)●抵抗:150kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-69
関連キーワード
nsg特集
  • おすすめ人気ランキング
  • nsg
  • nsn