仕様●最大定格電流:20A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom B●動作周波数:50/60Hz●長さ:85.3mm●奥行き:29.5mm●高さ:71.4mm●寸法:85.3 x 29.5 x 71.4mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-6951-21
仕様●最大定格電流:1A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom B●動作周波数:50/60Hz●長さ:57.2mm●奥行き:16.8mm●高さ:64.3mm●寸法:57.2 x 16.8 x 64.3mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7134-80
仕様●最大定格電流:1A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom B●動作周波数:50/60Hz●長さ:57.2mm●奥行き:16.8mm●高さ:64.3mm●寸法:57.2 x 16.8 x 64.3mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7131-26
仕様●最大定格電流:20A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom B●動作周波数:50/60Hz●長さ:85.3mm●奥行き:29.5mm●高さ:71.4mm●寸法:85.3 x 29.5 x 71.4mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7133-55
仕様●最大定格電流:5A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:スペード●相数:1●シリーズ:Corcom B●動作周波数:50/60Hz●長さ:66.3mm●奥行き:19.8mm●高さ:64.3mm●寸法:66.3 x 19.8 x 64.3mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7128-95
仕様●最大定格電流:1A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:ワイヤリード●相数:1●シリーズ:Corcom B●動作周波数:50/60Hz●長さ:24.4mm●奥行き:16.8mm●高さ:64.3mm●寸法:24.4 x 16.8 x 64.3mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7120-83
仕様●最大定格電流:1A●最大定格電圧:250 V ac●実装タイプ:フランジマウント●終端スタイル:ワイヤリード●相数:1●シリーズ:Corcom B●動作周波数:50/60Hz●長さ:24.4mm●奥行き:16.8mm●高さ:64.3mm●寸法:24.4 x 16.8 x 64.3mm●動作温度 Min:-10℃●動作温度 Max:+40℃アズワン品番65-7119-44