カテゴリ
- 制御機器(40)
絞り込み
ブランド
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
- SPARKFUN(32)
- RS PRO(23)
- ラムマウント(18)
- Xiaomi(6)
- SKF(日本エスケイエフ)(5)
- SpotSee(5)
- エレコム(4)
- HTC(4)
- シュナイダーエレクトリック(4)
- WOBKEY(4)
- FINDER(3)
- StarTech.com(3)
- メディアカバーマーケット(3)
- NOK(2)
- アスベル(2)
- SICK(2)
- ビット・トレード・ワン(2)
- Festo(2)
- ブランドをもっと見る
「vive pro」の検索結果
特価

TE Connectivity コネクタハウジング メス 9極 3列 3.96mm AMP Universal Powerシリーズ
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥539税込¥5931袋(5個)当日出荷仕様コンタクト数 = 9行数 = 3ピッチ = 3.96mmジェンダー = メス取り付けタイプ = ケーブルマウントシリーズ = AMP Universal Power併用可能製品 = ユニバーサル電源コネクタボディ向き = ストレート長さ = 13.02mm幅 = 17.6mm深さ = 29mmハウジング材質 = ナイロンTE Connectivity Universal Powerコネクタハウジング. Universal Powerコネクタハウジングは、ナイロン製で、3.96 mm中心線とラッチ方式のかん合コネクタロック付きです。 これらのUniversal Powerコネクタハウジングには、タブコンタクト用のレセプタクル方式又はソケットコンタクト用のプラグ方式があります。. コンタクト代表品番< 683-1336') 683-1336/とともに使用
TE Connectivity 圧着工具ダイ Pro-Crimper III / Universal MATE-N-LOKシリーズ MATE-N-LOK
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥45,980税込¥50,5781個7日以内出荷仕様シリーズ:Pro-Crimper III / Universal MATE-N-LOK圧着コネクタのタイプ:MATE-N-LOK併用可能製品:角型コンタクト14-20 AWGワイヤ寸法mm2:0.3 → 2mm2ワイヤ寸法AWG:22 → 14TE Connectivity SDE (Standard Die Envelope)ダイアセンブリ. SDEダイアセンブリは、商用グレードのSDE (Standard Die Envelope) PRO-CRIMPER III圧着工具(品番 ; 849-114 849-114 )及びSDE-SA商用グレード手動圧着工具(品番 ; 448-7883 448-7883 )向けに設計されています。この圧着ダイは、精密に設計 / 製造されており、さまざまなタイプの圧着端子と併用可能です。シリーズPro-Crimper III / Universal MATE-N-LOK
SMDレジスタ 49.9Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7051-15
TE Connectivity 圧着ダイセット Mini-Universal MATE-N-LOKコンタクト
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥43,980税込¥48,3781個7日以内出荷シリーズPro-Crimper III適合電線サイズ【最小】26AWG【最大】22AWG圧着端子Mini-Universal MATE-N-LOKコンタクト
SMDレジスタ 82.5Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,498税込¥2,7481セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:82.5Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7044-67
SMDレジスタ 348kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:348kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-75
SMDレジスタ 332kΩ 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥86,980税込¥95,6781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:332kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-05
SMDレジスタ 2kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:2kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-42
SMDレジスタ 22.1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:22.1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-37
SMDレジスタ 1kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-93
SMDレジスタ 10Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥97,980税込¥107,7781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:10Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-62
SMDレジスタ 100kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,498税込¥2,7481セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7038-34
SMDレジスタ 100kΩ 0603 1608M 0.15W 1セット 250個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥12,980税込¥14,2781セット(250個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(250個入り)●抵抗:100kΩ●テクノロジー:薄膜●パッケージ/ケース:0603 (1608M)●許容差:±0.1%●定格電力:0.15W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-67
SMDレジスタ 59kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:59kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7090-60
SMDレジスタ 49.9Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6927-83
SMDレジスタ 49.9kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:49.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6918-40
SMDレジスタ 4.75kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:4.75kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-40
SMDレジスタ 33.2kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:33.2kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6925-15
SMDレジスタ 210Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:210Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7046-59
SMDレジスタ 20kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:20kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7036-66
SMDレジスタ 1MΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1MΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7039-05
SMDレジスタ 15Ω 1206 3216M 0.4W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥94,980税込¥104,4781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:15Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-68
SMDレジスタ 30.1Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:30.1Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7045-38
SMDレジスタ 150Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:150Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-60
SMDレジスタ 150kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:150kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7082-69
SMDレジスタ 100Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:100Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7034-62
SMDレジスタ 1.1kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥1,998税込¥2,1981セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1.1kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-72
SMDレジスタ 681kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,398税込¥2,6381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:681kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-63
SMDレジスタ 6.81kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:6.81kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7048-98
SMDレジスタ 475Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:475Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6947-48
SMDレジスタ 4.99kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:4.99kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-57
SMDレジスタ 33.2Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:33.2Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7086-01
SMDレジスタ 24.9Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,298税込¥2,5281セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:24.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-90
SMDレジスタ 210kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥3,298税込¥3,6281セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:210kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-42
SMDレジスタ 20Ω 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥3,398税込¥3,7381セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:20Ω●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7041-81
SMDレジスタ 200kΩ 0805 2012M 0.2W 1セット 1000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥84,980税込¥93,4781セット(1000個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1リール(1000個入り)●抵抗:200kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6921-89
SMDレジスタ 121kΩ 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,998税込¥3,2981セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:121kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6928-56
SMDレジスタ 11Ω 0805 2012M 0.2W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,098税込¥2,3081セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:11Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6926-02
SMDレジスタ 10kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,598税込¥2,8581セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:10kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-6923-48
SMDレジスタ 1.5kΩ 1206 3216M 0.4W 1セット 25個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,198税込¥2,4181セット(25個)7日以内出荷TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives仕様●入数:1テープ(25個入り)●抵抗:1.5kΩ●テクノロジー:薄膜●パッケージ/ケース:1206 (3216M)●許容差:±0.1%●定格電力:0.4W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃アズワン品番65-7043-05