カテゴリ

  • 制御機器(2)
    • 能動部品(1)
絞り込み
ブランド
  • TRACO POWER
  • シンプソン(1)
  • 三菱電機(4)
  • Seeed Studio(17)
  • スイッチサイエンス(1)
  • MICROCHIP(44)
  • Adafruit(5)
  • MICRO CRYSTAL(1)
  • Pro-face(シュナイダーエレクトリック)(1)
  • STMicro(41)
  • Raspberry Pi(4)
  • piaggio(ピアッジオグループ)(659)
  • ホンダ(178)
  • KTM(178)
  • BMW(98)
  • WatchGuard(95)
  • 三菱ふそう(93)
  • ジーエルサイエンス(85)
  • DUCATI(70)
  • MAZDA(マツダ)(50)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「RTC」の検索結果

関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dc TRACO POWERTRACOPOWER バッテリーモジュール,入力電圧:24 → 28V dc,出力電圧:24V dcTRACO POWER
21,980税込24,178
1個
5日以内出荷
定格電力 = 360W出力電圧 = 24V dc入力電圧 = 24 → 28V dc実装タイプ = DINレールマウントタイプ = バッテリモジュール幅 = 35mm奥行き = 110mmTRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3
RoHS指令(10物質対応)対応
TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124 TRACO POWERTRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124TRACO POWER
11,980税込13,178
1個
5日以内出荷
出力電圧 = 24V dc出力電流 = 4.2A定格電力 = 100W出力数 = 1入力電圧 = 187 → 264 V ac, 90 → 132 V ac実装タイプ = シャーシマウントパッケージタイプ = オープンフレーム長さ = 101.6mm幅 = 50.8mm組み込み式 = なし奥行き = 31.8mmシリーズ = TOP 100%最高温度 = +70℃TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approved
RoHS指令(10物質対応)対応
関連キーワード
ntc特集
  • おすすめ人気ランキング
  • ntc
  • etc